Shop All Combination Devices
Pass & Seymour
Wht Hdmi 2Port Strap
Mfr # WP1011WH
Zoro # G407063445
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Orientation Vertical
- Special Features In-wall HDMI connection, two keystone openings
- Application Sector Residential
- Standard UL (UL1863), CSA (CAN/CSA-C22.2 No.182.4-1990)
- Cutout 1 HDMI, 2 Keystone
Product Information
- Brand Pass & Seymour
- MFR # WP1011WH
- Zoro # G407063445
- UPC # 804428028901
- Country of Origin Taiwan, Province of China
- Category Combination Devices
Details
Orientation | Vertical |
Special Features | In-wall HDMI connection, two keystone openings |
Application Sector | Residential |
Standard | UL (UL1863), CSA (CAN/CSA-C22.2 No.182.4-1990) |
Cutout | 1 HDMI, 2 Keystone |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 125A, 600V AC, Non-Indicating (JJS-125)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 80A, 250V AC, Non-Indicating (FRN-R-80)
- IDEAL St Lght Dscnnct, Set Screw, InLine, Fused (30-S1212)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylindrical, Diffuse (XUB5APANM12)
- FAITH Combination 4.6A USB Outlet and 15A TR Receptacle w/ Wall Plate, White (USB46-WH)
- LEVITON Combination Device Switch 15A 120V 3 Dec Combo Sw Wht (1755-2W)
- ZORO SELECT Combination Device, Ivory, 120VAC/125VDC (RC108I)
- ZORO SELECT Device, Ivory, Switch/Pilot Light Wiring (RC109I)
- LEVITON Combination Device Switch 15A 120 277V Dec Sw Combo Ivory (5634-I)
- HUBBELL Receptacle, Duplex, 5-20R, 6-20R, 125/250V (HBL5492I)
- ZORO SELECT Combination Device, Duplex Switch Wiring (BRYRC101W)
- Pass & Seymour Combination Devices