Shop All Wall Plates
Pass & Seymour
10Pk Wht Wallplat Screw
Mfr # 510WCC20
Zoro # G606890170
product price: $7.65
/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Special Features Standard, interchangeable wall plate screws, metal available in finishes
- Application Sector Residential/Commercial
- Standard UL Listed
Product Information
- Brand Pass & Seymour
- MFR # 510WCC20
- Zoro # G606890170
- UPC # 785007243147
- Country of Origin United States
- Category Wall Plates
Details
Color | White |
Special Features | Standard, interchangeable wall plate screws, metal available in finishes |
Application Sector | Residential/Commercial |
Standard | UL Listed |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 24 AWG Gauge, 0.0201" Diameter, 250 Feet (24SS316L250)
- BUCHANAN Twist On Wire Connector, 18-8 AWG, PK250 (WT6-B)
- SCHNEIDER ELECTRIC IEC Supplementary Protector, 40A, 4 Poles (M9R84440)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. BN (87-8001)
- PASS & SEYMOUR WHT Cable Wall Plate (WP1014WHV1)
- PASS & SEYMOUR 15A A-A GFCI USB Outlet Ivory (102288)
- PASS & SEYMOUR WHT Cable Wall Plate (WP1014WHV1)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Black (P18BK)
- LEVITON Wallplates Rd Wp 1G Tgl Sw W/Cap Scr (80701-R)
- PYLE Usb Wall Plate Charger With Phone Holder (PWPLGU204)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Duplex 1) Box Mount Blank, Black (P138BK)
- Pass & Seymour Wall Plates