Shop All Staples
Paslode
Staples, 20 ga, Wide Crown, 3/8 in Leg L, Steel, 5000 PK
Mfr # 1015278
Zoro # G300933036
product price: $12.75
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 20 Ga. Staplers
- Gauge 20
- Crown Style Wide
- Crown Width 1/2 in
- Material Steel
Product Information
Dimensions
Leg Length | 3/8 in |
Crown Width | 1/2 in |
Details
Item | Staples |
For Use With | 20 Ga. Staplers |
Gauge | 20 |
Crown Style | Wide |
Material | Steel |
Finish | Galvanized |
Shank | Smooth |
Crown | 1/2 in |
Pneumatic Fastener Type | Staples |
Coil Quantity | 5,000 |
Head Style | Wide Crown |
Point Type | Chisel |
Collation Configuration | Cellulose Cement |
Collation Type | Glue |
Collation Angle | 0 Degrees |
Description
Product details about the PASLODE - 1015278 Staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The PASLODE - 1015278 Staples are designed for use with 20 Ga. staplers, offering a precise fit and reliable performance. These staples feature a leg length of 3/8 in and a wide crown width of 1/2 in, providing ample surface area for secure fastening. The gauge of these staples is 20, indicating their thickness and strength suitable for various applications.
Constructed from steel, the PASLODE - 1015278 Staples offer durability and longevity. They come with a galvanized finish that enhances their resistance to rusting or corrosion over time. The smooth shank design coupled with the chisel point type ensures efficient penetration into materials without causing unnecessary damage. Furthermore, these staples have a wide crown head style which contributes to their overall stability when used.
Each coil contains an impressive quantity of 5000 staples, making this product adequate for larger projects or frequent usage scenarios without the need to constantly replenish your supply. Their collation configuration is cellulose cement which aids in keeping them aligned during application while the glue collation type helps maintain staple integrity during use. With a collation angle of zero degrees, these pneumatic fastener-type staples are built to deliver straight-on impact for optimal results.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The PASLODE - 1015278 Staples are designed for use with 20 Ga. staplers, offering a precise fit and reliable performance. These staples feature a leg length of 3/8 in and a wide crown width of 1/2 in, providing ample surface area for secure fastening. The gauge of these staples is 20, indicating their thickness and strength suitable for various applications.
Constructed from steel, the PASLODE - 1015278 Staples offer durability and longevity. They come with a galvanized finish that enhances their resistance to rusting or corrosion over time. The smooth shank design coupled with the chisel point type ensures efficient penetration into materials without causing unnecessary damage. Furthermore, these staples have a wide crown head style which contributes to their overall stability when used.
Each coil contains an impressive quantity of 5000 staples, making this product adequate for larger projects or frequent usage scenarios without the need to constantly replenish your supply. Their collation configuration is cellulose cement which aids in keeping them aligned during application while the glue collation type helps maintain staple integrity during use. With a collation angle of zero degrees, these pneumatic fastener-type staples are built to deliver straight-on impact for optimal results.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2"-13 x 6-1/2" Hot Dip Galvanized Grade 2 / A307 Steel Coarse Thread Carriage Bolts 25PK (05528)
- TORQUEMASTER Masonry Screw, 5/8" Dia., Hex, 5 in L, Steel Blue Ruspert, 10 PK (53256)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1 in, Stainless Steel Phillips Drive, 50 PK (53711)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 3 1/2 in Bore Dia. (KG-350SJ)
- PASLODE Staples, 20 ga, Wide Crown, 5/16 in Leg L, Steel, 1000 PK (1015277)
- PASLODE Staples, 20 ga, Wide Crown, 1/4 in Leg L, Steel, 5000 PK (3947)
- PASLODE Crown Staples, 16 ga, 1/2" W, 16 ga ga, 1 3/4 in Leg L, Steel, 9000 PK (OT2250)
- PASLODE Wide Crown Staples, 16 ga, 15/16" W, 16 ga ga, 1 1/2 in Leg L, Steel, 10500 PK (OT2855)
- PASLODE Wide Crown Staples, 16 ga, 15/16" W, 16 ga ga, 3/4 in Leg L, Steel, 9000 PK (404068)
- PASLODE Staples, 20 ga, Wide Crown, 5/16 in Leg L, Steel, 5000 PK (4614)
- BOSTITCH Heavy Duty Staples, 18 ga, Power Crown, 1/4 in Leg L, Steel (STCR50191/4-6M)
- Paslode