Shop All Staples
Paslode
Staples, 16 ga, Wide Crown, 3/4 in Leg L, Steel, 9000 PK
Mfr # 404068
Zoro # G7782528
product price: $79.59
Free Shipping & Returns
$79.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 16 ga Standard 15/16 in Crown Stapler
- Gauge 16
- Crown Style Wide
- Crown Width 15/16 in
- Material Steel
Product Information
Dimensions
Leg Length | 3/4 in |
Crown Width | 15/16 in |
Details
Item | Staples |
For Use With | 16 ga Standard 15/16 in Crown Stapler |
Gauge | 16 |
Crown Style | Wide |
Material | Steel |
Finish | Galvanized |
Collation Angle | 0 Degrees |
Coil Quantity | 9,000 |
Head Style | Wide Crown |
Pneumatic Fastener Type | Staples |
Shank | Smooth |
Collation Type | Glue |
Collation Configuration | Cellulose Cement |
Point Type | Chisel |
Crown | 15/16 in |
Compatible with Manufacturer Model Number | 501265, 515800 |
Compatible Manufacturer Part Number | 501265, 515800 |
Compatible Manufacturer Model Number | 501265, 515800 |
For Use with Mfr. Model Number | 501265, 515800 |
For Use With Mfr. Model Number | 501265, 515800 |
Description
Product details about the PASLODE - 404068 Staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The PASLODE - 404068 Staples are designed for use with a 16 gauge standard 15/16 inch crown stapler. These staples feature a leg length of 3/4 inches, making them suitable for various general fastening tasks. The wide crown style measures at a width of 15/16 inches, providing ample surface area for secure attachment.
Crafted from steel and finished in galvanized coating, these staples offer durability and resistance to rusting or corrosion. Their smooth shank design coupled with the chisel point type ensures that they can penetrate surfaces efficiently without causing unnecessary damage. The cellulose cement collation configuration contributes to their robustness while maintaining ease of handling during application.
Each coil contains an impressive quantity of 9000 staples, ensuring you have enough supply for large-scale projects or multiple smaller jobs. They are compatible with manufacturer model numbers: 501265 and 515800, offering versatility across different tools within your collection. With a collation angle of zero degrees and glue as the collation type, these staples provide straightforward functionality suited to professional usage requirements.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The PASLODE - 404068 Staples are designed for use with a 16 gauge standard 15/16 inch crown stapler. These staples feature a leg length of 3/4 inches, making them suitable for various general fastening tasks. The wide crown style measures at a width of 15/16 inches, providing ample surface area for secure attachment.
Crafted from steel and finished in galvanized coating, these staples offer durability and resistance to rusting or corrosion. Their smooth shank design coupled with the chisel point type ensures that they can penetrate surfaces efficiently without causing unnecessary damage. The cellulose cement collation configuration contributes to their robustness while maintaining ease of handling during application.
Each coil contains an impressive quantity of 9000 staples, ensuring you have enough supply for large-scale projects or multiple smaller jobs. They are compatible with manufacturer model numbers: 501265 and 515800, offering versatility across different tools within your collection. With a collation angle of zero degrees and glue as the collation type, these staples provide straightforward functionality suited to professional usage requirements.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 x 1/2 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.019.0050)
- AMERICAN SOCKETS 1/8X1/2 DOWEL PIN EBONY FINISH BLK OX (0012508PDE)
- ZORO SELECT Push-In Rivet, Dome Head, 0.187 in Dia., 2/3 in L, Nylon Body, 20 PK (27RT187675)
- SIMPSON STRONG-TIE Collated Finishing Nail, 1-1/2 in L, 9 ga, Hot Dipped Galvanized, Full Round Head, 33 Degrees (N10HDGPT500)
- PASLODE Staples, 16 ga, Wide Crown, 1-1/2 in Leg L, Steel, 10500 PK (OT2855)
- PASLODE Staples, 16 ga, Wide Crown, 1-1/4 in Leg L, Steel, 9000 PK (404071)
- PASLODE Staples, 16 ga, Wide Crown, 1 in Leg L, Steel, 9000 PK (404070)
- PASLODE Staples, 16 ga, Standard Crown, 1-1/4 in Leg L, Steel, 13500 PK (OT5238)
- PASLODE Staples, 16 ga, Standard Crown, 2 in Leg L, Steel, 7500 PK (OT2258)
- PASLODE Staples, 20 ga, Wide Crown, 3/8 in Leg L, Steel, 5000 PK (1015278)
- GARDNER BENDER Cable Staples, Plastic, Steel, 50 PK (GSE-250)
- Paslode