Shop All Staples
Paslode
Staples, 16 ga, Wide Crown, 1-1/4 in Leg L, Steel, 9000 PK
Mfr # 404071
Zoro # G7782850
original price:
$92.65
5% off
new price: $87.99
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 16 ga Standard 15/16 in Crown Stapler
- Gauge 16
- Crown Style Wide
- Crown Width 15/16 in
- Material Steel
Product Information
Dimensions
Leg Length | 1-1/4 in |
Crown Width | 15/16 in |
Details
Item | Staples |
For Use With | 16 ga Standard 15/16 in Crown Stapler |
Gauge | 16 |
Crown Style | Wide |
Material | Steel |
Finish | Galvanized |
Coil Quantity | 9,000 |
Pneumatic Fastener Type | Staples |
Head Style | Wide Crown |
Collation Angle | 0 Degrees |
Crown | 15/16 in |
Point Type | Chisel |
Shank | Smooth |
Collation Type | Glue |
Collation Configuration | Cellulose Cement |
Compatible with Manufacturer Model Number | 501265, 515800 |
Compatible Manufacturer Part Number | 501265, 515800 |
Compatible Manufacturer Model Number | 501265, 515800 |
For Use with Mfr. Model Number | 501265, 515800 |
For Use With Mfr. Model Number | 501265, 515800 |
Description
Product details about the PASLODE - 404071 Staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The PASLODE - 404071 Staples are designed for use with a 16 gauge standard 15/16 inch crown stapler. These staples have a leg length of 1-1/4 inches and a wide crown width of 15/16 inches, making them suitable for tasks requiring robust fastening capabilities. The wide head style further enhances the staple's holding power.
These staples are made from steel, providing durability and strength to withstand various conditions. They feature a galvanized finish that offers resistance against rust and corrosion, enhancing their longevity. The chisel point type is built to penetrate surfaces efficiently while the smooth shank ensures firm hold once driven into the material.
Each coil contains approximately 9000 staples collated in cellulose cement configuration with an angle of zero degrees, offering ample supply for large projects or continuous use without frequent reloads. These pneumatic fastener type staples are compatible with manufacturer model numbers 501265 and 515800, ensuring seamless operation when used with these specific models.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The PASLODE - 404071 Staples are designed for use with a 16 gauge standard 15/16 inch crown stapler. These staples have a leg length of 1-1/4 inches and a wide crown width of 15/16 inches, making them suitable for tasks requiring robust fastening capabilities. The wide head style further enhances the staple's holding power.
These staples are made from steel, providing durability and strength to withstand various conditions. They feature a galvanized finish that offers resistance against rust and corrosion, enhancing their longevity. The chisel point type is built to penetrate surfaces efficiently while the smooth shank ensures firm hold once driven into the material.
Each coil contains approximately 9000 staples collated in cellulose cement configuration with an angle of zero degrees, offering ample supply for large projects or continuous use without frequent reloads. These pneumatic fastener type staples are compatible with manufacturer model numbers 501265 and 515800, ensuring seamless operation when used with these specific models.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP External Retaining Ring, Spring Steel Black Phosphate Finish, 30 mm Shaft Dia, 10 PK (DSI-30ST PD)
- ZORO SELECT Nylon Insert Lock Nut, #10-32, 18-8 Stainless Steel, Not Graded, Plain, 1/4 in Ht, 50 PK (U51411.019.0002)
- ZORO SELECT Flat Washer, Fits Bolt Size M3 , Steel Zinc Plated Finish, 100 PK (M38130.030.0001)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 5 PK (U04104.075.0250)
- PASLODE Staples, 16 ga, Wide Crown, 3/4 in Leg L, Steel, 9000 PK (404068)
- PASLODE Staples, 16 ga, Wide Crown, 1-1/2 in Leg L, Steel, 10500 PK (OT2855)
- PASLODE Staples, 16 ga, Wide Crown, 1 in Leg L, Steel, 9000 PK (404070)
- PASLODE Staples, 16 ga, Wide Crown, 7/8 in Leg L, Steel, 9000 PK (404069)
- PASLODE Staples, 16 ga, Standard Crown, 1-3/4 in Leg L, Steel, 9000 PK (OT2250)
- PASLODE Staples, 20 ga, Wide Crown, 3/8 in Leg L, Steel, 5000 PK (1015278)
- FREEMAN Staples, P22, 22 ga, 3/8 in Leg L, Steel (US2238)
- Paslode