Shop All Staples
Paslode
Staples, 16 ga, Standard Crown, 2 in Leg L, Steel, 7500 PK
Mfr # OT2258
Zoro # G7782604
product price: $95.59
/pk 7500, $0.01/ea
Free Shipping & Returns
$95.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 16 ga Standard 1/2 in Crown Stapler
- Gauge 16
- Crown Style Standard
- Crown Width 1/2 in
- Material Steel
Product Information
Dimensions
Leg Length | 2 in |
Crown Width | 1/2 in |
Details
Item | Staples |
For Use With | 16 ga Standard 1/2 in Crown Stapler |
Gauge | 16 |
Crown Style | Standard |
Material | Steel |
Finish | Galvanized |
Crown | 1/2 in |
Collation Angle | 0 Degrees |
Coil Quantity | 7,500 |
Point Type | Chisel |
Collation Configuration | Cellulose Cement |
Collation Type | Glue |
Shank | Smooth |
Head Style | Crown |
Pneumatic Fastener Type | Staples |
Compatible with Manufacturer Model Number | 501230, 515700, 900078NT |
Compatible Manufacturer Part Number | 501230, 515700, 900078NT |
Compatible Manufacturer Model Number | 501230, 515700, 900078NT |
For Use with Mfr. Model Number | 501230, 515700, 900078NT |
For Use With Mfr. Model Number | 501230, 515700, 900078NT |
Description
Product details about the PASLODE - OT2258 Staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The PASLODE - OT2258 Staples are designed for use with a 16 gauge standard 1/2 inch crown stapler. These staples have a leg length of 2 inches and a crown width of half an inch, making them suitable for various general fastening tasks. The standard crown style further enhances their versatility in different applications.
These staples are made from steel, providing robustness and durability to withstand the demands of your projects. They feature a galvanized finish that offers resistance against rust and corrosion, thereby extending their lifespan even under challenging conditions. The smooth shank design coupled with the chisel point type allows these staples to penetrate surfaces efficiently while maintaining their structural integrity.
Each coil contains 7500 staples, ensuring you have ample supply for your needs without frequent replacements. They come in cellulose cement collation configuration with glue as the collation type which aids in keeping them together during storage or transportation but separates cleanly upon application. These staples are compatible with manufacturer model numbers: 501230, 515700, and 900078NT indicating they can be used across multiple staple gun models enhancing their utility value. With a collation angle of zero degrees and head style being 'crown', these pneumatic fastener type staples offer reliable performance across diverse usage scenarios.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The PASLODE - OT2258 Staples are designed for use with a 16 gauge standard 1/2 inch crown stapler. These staples have a leg length of 2 inches and a crown width of half an inch, making them suitable for various general fastening tasks. The standard crown style further enhances their versatility in different applications.
These staples are made from steel, providing robustness and durability to withstand the demands of your projects. They feature a galvanized finish that offers resistance against rust and corrosion, thereby extending their lifespan even under challenging conditions. The smooth shank design coupled with the chisel point type allows these staples to penetrate surfaces efficiently while maintaining their structural integrity.
Each coil contains 7500 staples, ensuring you have ample supply for your needs without frequent replacements. They come in cellulose cement collation configuration with glue as the collation type which aids in keeping them together during storage or transportation but separates cleanly upon application. These staples are compatible with manufacturer model numbers: 501230, 515700, and 900078NT indicating they can be used across multiple staple gun models enhancing their utility value. With a collation angle of zero degrees and head style being 'crown', these pneumatic fastener type staples offer reliable performance across diverse usage scenarios.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STINGER Cap Nail 1Inch Nailpac (136260)
- TEKS Self-Drilling Screw, #12 x 1-1/2 in, Steel Hex Head Hex Drive, 300 PK (21422)
- ZORO SELECT Concrete Screw, 3/16" Dia., Flat, 1 3/4 in L, Steel Blue Ruspert, 100 PK (U70526.018.0175)
- ZORO SELECT #8-32 x 1-3/8 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (U51122.016.0137)
- PASLODE Staples, 16 ga, Standard Crown, 1-3/4 in Leg L, Steel, 9000 PK (OT2250)
- PASLODE Staples, 16 ga, Standard Crown, 1-1/4 in Leg L, Steel, 13500 PK (OT5238)
- PASLODE Staples, 16 ga, Standard Crown, 1-1/2 in Leg L, Steel, 10500 PK (OT2695)
- PASLODE Staples, 16 ga, Wide Crown, 3/4 in Leg L, Steel, 9000 PK (404068)
- PASLODE Staples, 20 ga, Wide Crown, 3/8 in Leg L, Steel, 5000 PK (1015278)
- PASLODE Staples, 20 ga, Wide Crown, 5/16 in Leg L, Steel, 5000 PK (4614)
- ARROW FASTENER Heavy Duty Staples, T30/HT30, 22 ga, Flat Crown, 5/16 in Leg L, 5040 PK (305IP)
- Paslode