Shop All Staples
Paslode
Staples, 16 ga, Standard Crown, 1-3/4 in Leg L, Steel, 9000 PK
Mfr # OT2250
Zoro # G7782458
product price: $103.99
/pk 9000, $0.01/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 16 ga Standard 1/2 in Crown Stapler
- Gauge 16
- Crown Style Standard
- Crown Width 1/2 in
- Material Steel
Product Information
Dimensions
Leg Length | 1-3/4 in |
Crown Width | 1/2 in |
Details
Item | Staples |
For Use With | 16 ga Standard 1/2 in Crown Stapler |
Gauge | 16 |
Crown Style | Standard |
Material | Steel |
Finish | Galvanized |
Crown | 1/2 in |
Coil Quantity | 9,000 |
Collation Configuration | Cellulose Cement |
Shank | Smooth |
Point Type | Chisel |
Pneumatic Fastener Type | Staples |
Collation Angle | 0 Degrees |
Collation Type | Glue |
Head Style | Crown |
Compatible with Manufacturer Model Number | 501230, 515700, 900078NT |
Compatible Manufacturer Part Number | 501230, 515700, 900078NT |
Compatible Manufacturer Model Number | 501230, 515700, 900078NT |
For Use with Mfr. Model Number | 501230, 515700, 900078NT |
For Use With Mfr. Model Number | 501230, 515700, 900078NT |
Description
Product details about the PASLODE - OT2250 Staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The PASLODE - OT2250 Staples are designed for use with a 16 gauge standard 1/2 inch crown stapler. These staples have a leg length of 1-3/4 inches and a crown width of half an inch, making them suitable for various general fastening tasks. The standard crown style and smooth shank contribute to their versatile application potential.
Constructed from steel, these staples offer durability and longevity in your construction projects. They feature a galvanized finish that provides resistance against corrosion, enhancing the product's lifespan even further. The chisel point type is built to penetrate materials effectively while the cellulose cement collation configuration holds the staples together securely until they're dispensed.
Each coil contains 9000 staples, providing ample supply for large-scale jobs or multiple smaller tasks without frequent replenishment needs. These staples are compatible with manufacturer model numbers 501230, 515700, and 900078NT. With their zero-degree collation angle and glue collation type, these staples maintain their integrity during storage and usage alike.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The PASLODE - OT2250 Staples are designed for use with a 16 gauge standard 1/2 inch crown stapler. These staples have a leg length of 1-3/4 inches and a crown width of half an inch, making them suitable for various general fastening tasks. The standard crown style and smooth shank contribute to their versatile application potential.
Constructed from steel, these staples offer durability and longevity in your construction projects. They feature a galvanized finish that provides resistance against corrosion, enhancing the product's lifespan even further. The chisel point type is built to penetrate materials effectively while the cellulose cement collation configuration holds the staples together securely until they're dispensed.
Each coil contains 9000 staples, providing ample supply for large-scale jobs or multiple smaller tasks without frequent replenishment needs. These staples are compatible with manufacturer model numbers 501230, 515700, and 900078NT. With their zero-degree collation angle and glue collation type, these staples maintain their integrity during storage and usage alike.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTER-CABLE Collated Finishing Nail, 2-1/2 in L, 16 ga, Bright, T-Head Head, Straight, 2500 PK (PFN16250)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 8 mm Length, 100 PK (M07160.060.0008)
- PRIME-LINE Socket Set Screw #10-32 X 1/4in Black Oxide Coated Steel 25PK (9182932)
- ZORO SELECT Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Clear Anodized, 2 PK (ZA0253-AL28)
- PASLODE Staples, 16 ga, Standard Crown, 1-1/2 in Leg L, Steel, 10500 PK (OT2695)
- PASLODE Staples, 16 ga, Standard Crown, 2 in Leg L, Steel, 7500 PK (OT2258)
- PASLODE Staples, 16 ga, Standard Crown, 1-1/4 in Leg L, Steel, 13500 PK (OT5238)
- PASLODE Staples, 16 ga, Wide Crown, 3/4 in Leg L, Steel, 9000 PK (404068)
- PASLODE Staples, 16 ga, Wide Crown, 1 in Leg L, Steel, 9000 PK (404070)
- PASLODE Staples, 20 ga, Wide Crown, 5/16 in Leg L, Steel, 1000 PK (1015277)
- METABO HPT Finish Staples, HPT, 18 ga, Narrow Crown, 1-1/4 in Leg L, Steel, 1000 PK (21105SHPT)
- Paslode