Shop All Staples
Paslode
Staples, 16 ga, Standard Crown, 1-1/4 in Leg L, Steel, 13500 PK
Mfr # OT5238
Zoro # G7782561
product price: $149.99
/pk 13500, $0.01/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 16 ga Standard 1/2 in Crown Stapler
- Gauge 16
- Crown Style Standard
- Crown Width 1/2 in
- Material Steel
Product Information
Dimensions
Leg Length | 1-1/4 in |
Crown Width | 1/2 in |
Details
Item | Staples |
For Use With | 16 ga Standard 1/2 in Crown Stapler |
Gauge | 16 |
Crown Style | Standard |
Material | Steel |
Finish | Galvanized |
Point Type | Chisel |
Pneumatic Fastener Type | Staples |
Crown | 1/2 in |
Collation Angle | 0 Degrees |
Coil Quantity | 13,500 |
Shank | Smooth |
Head Style | Crown |
Collation Configuration | Cellulose Cement |
Collation Type | Glue |
Compatible with Manufacturer Model Number | 501230, 515700, 900078NT |
Compatible Manufacturer Part Number | 501230, 515700, 900078NT |
Compatible Manufacturer Model Number | 501230, 515700, 900078NT |
For Use with Mfr. Model Number | 501230, 515700, 900078NT |
For Use With Mfr. Model Number | 501230, 515700, 900078NT |
Description
Product details about the PASLODE - OT5238 Staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The PASLODE - OT5238 Staples are designed for use with a 16 gauge standard 1/2 inch crown stapler. These staples have a leg length of 1-1/4 inches and a crown width of half an inch, making them suitable for various general fastening tasks. The standard crown style and the smooth shank further enhance their versatility.
These staples are made from steel, providing durability and long-lasting performance. They feature a galvanized finish that resists corrosion, ensuring they maintain their integrity over time. The chisel point type is designed to penetrate materials effectively while the glue collation type holds the staples together in the strip, facilitating efficient loading into your staple gun.
Each coil contains 13,500 staples, offering ample supply for large projects or ongoing needs. They're compatible with manufacturer model numbers 501230, 515700, and 900078NT. Their collation configuration is cellulose cement which provides additional strength to each strip of staples during application.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The PASLODE - OT5238 Staples are designed for use with a 16 gauge standard 1/2 inch crown stapler. These staples have a leg length of 1-1/4 inches and a crown width of half an inch, making them suitable for various general fastening tasks. The standard crown style and the smooth shank further enhance their versatility.
These staples are made from steel, providing durability and long-lasting performance. They feature a galvanized finish that resists corrosion, ensuring they maintain their integrity over time. The chisel point type is designed to penetrate materials effectively while the glue collation type holds the staples together in the strip, facilitating efficient loading into your staple gun.
Each coil contains 13,500 staples, offering ample supply for large projects or ongoing needs. They're compatible with manufacturer model numbers 501230, 515700, and 900078NT. Their collation configuration is cellulose cement which provides additional strength to each strip of staples during application.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 10 PK (72122)
- VELCRO BRAND Cinch Straps, 1x12", Black, PK25, 12", 1" Wd, Black, 25 PK (VEL184)
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 4 in L, 3/8 in Sq (WWG-0375-4000GB)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 316 Stainless Steel, 1-1/2 in Length, 25 PK (U55050.037.0150)
- PASLODE Staples, 16 ga, Standard Crown, 2 in Leg L, Steel, 7500 PK (OT2258)
- PASLODE Staples, 16 ga, Standard Crown, 1-1/2 in Leg L, Steel, 10500 PK (OT2695)
- PASLODE Staples, 16 ga, Standard Crown, 1-3/4 in Leg L, Steel, 9000 PK (OT2250)
- PASLODE Insulated Cable Staples, 18 ga, Narrow Crown, 1-1/2 in Leg L, Steel, 1440 PK (650597)
- PASLODE Staples, 20 ga, Wide Crown, 5/16 in Leg L, Steel, 5000 PK (4614)
- PASLODE Staples, 20 ga, Wide Crown, 3/8 in Leg L, Steel, 5000 PK (1015278)
- GARDNER BENDER Cable Staples, Steel, 500 PK (MS-575)
- Paslode