Shop All Staples
Paslode
Staples, 16 ga, Standard Crown, 1-1/2 in Leg L, Steel, 10500 PK
Mfr # OT2695
Zoro # G7782403
product price: $98.29
Free Shipping & Returns
$98.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 16 ga Standard 1/2 in Crown Stapler
- Gauge 16
- Crown Style Standard
- Crown Width 1/2 in
- Material Steel
Product Information
Dimensions
Leg Length | 1-1/2 in |
Crown Width | 1/2 in |
Details
Item | Staples |
For Use With | 16 ga Standard 1/2 in Crown Stapler |
Gauge | 16 |
Crown Style | Standard |
Material | Steel |
Finish | Galvanized |
Coil Quantity | 10,500 |
Crown | 1/2 in |
Pneumatic Fastener Type | Staples |
Point Type | Chisel |
Collation Angle | 0 Degrees |
Collation Type | Glue |
Shank | Smooth |
Collation Configuration | Cellulose Cement |
Head Style | Crown |
Compatible with Manufacturer Model Number | 501230, 515700, 900078NT |
Compatible Manufacturer Part Number | 501230, 515700, 900078NT |
Compatible Manufacturer Model Number | 501230, 515700, 900078NT |
For Use with Mfr. Model Number | 501230, 515700, 900078NT |
For Use With Mfr. Model Number | 501230, 515700, 900078NT |
Description
Product details about the PASLODE - OT2695 Staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The PASLODE - OT2695 Staples are designed for use with a 16 gauge standard 1/2 inch crown stapler. These staples have a leg length of 1-1/2 inches and a crown width of half an inch, making them suitable for various general fastening tasks. The standard crown style and the smooth shank further enhance their versatility.
These staples are made from steel, providing robustness and durability to withstand different conditions. They feature a galvanized finish that offers resistance against rusting or corrosion, thus extending their lifespan. The head style is 'crown', which provides better holding power than other styles. With chisel point type, these staples can penetrate surfaces efficiently.
Each coil contains 10,500 staples collated in cellulose cement configuration at an angle of zero degrees. This high quantity ensures you won't run out quickly during large projects. These pneumatic fastener type staples are compatible with manufacturer model numbers: 501230, 515700, and 900078NT. Their collation type is glue which aids in keeping the staple strip intact during application.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The PASLODE - OT2695 Staples are designed for use with a 16 gauge standard 1/2 inch crown stapler. These staples have a leg length of 1-1/2 inches and a crown width of half an inch, making them suitable for various general fastening tasks. The standard crown style and the smooth shank further enhance their versatility.
These staples are made from steel, providing robustness and durability to withstand different conditions. They feature a galvanized finish that offers resistance against rusting or corrosion, thus extending their lifespan. The head style is 'crown', which provides better holding power than other styles. With chisel point type, these staples can penetrate surfaces efficiently.
Each coil contains 10,500 staples collated in cellulose cement configuration at an angle of zero degrees. This high quantity ensures you won't run out quickly during large projects. These pneumatic fastener type staples are compatible with manufacturer model numbers: 501230, 515700, and 900078NT. Their collation type is glue which aids in keeping the staple strip intact during application.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/16 in Length, 100 PK (U51030.011.0043)
- BUILDRIGHT Self-Drilling Screw, #14 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 59 PK (51650)
- A RAYMOND TINNERMAN Spring Nut, 5/16"-18, U Shape, Phosphate Finish (EFUN-LUGS561863-4/B)
- ZORO SELECT Not Graded, 5/8"-18 Hex Head Cap Screw, Plain Stainless Steel, 3 in L, 5 PK (U51007.062.0300)
- PASLODE Staples, 16 ga, Standard Crown, 1-1/4 in Leg L, Steel, 13500 PK (OT5238)
- PASLODE Staples, 16 ga, Standard Crown, 1-3/4 in Leg L, Steel, 9000 PK (OT2250)
- PASLODE Staples, 16 ga, Standard Crown, 2 in Leg L, Steel, 7500 PK (OT2258)
- PASLODE Staples, 16 ga, Wide Crown, 1 in Leg L, Steel, 9000 PK (404070)
- PASLODE Staples, 20 ga, Wide Crown, 3/8 in Leg L, Steel, 5000 PK (1015278)
- STANLEY Heavy Duty Staples, 24 ga, Narrow Crown, 1/4 in Leg L, Stainless Steel (TRA704SST)
- Paslode