Shop All Air Nailers & Staplers
Paslode
Staple Gun, 15 in L
Mfr # 515800
Zoro # G7783042
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Weight 5.9 lb
- Air Inlet 1/4 in NPT
- Exhaust Location Rear
- Power Source Air Powered
- Features Adjustable Depth of Drive, Adjustable Exhaust Valve, Adjustable Steel Utility Hook, Durable All-Metal Magazine, Small Rounded Nose, Tool-Free Adjustable Depth of Drive, Tool-Free Jam Clearance, U-Shaped Driver Blade
Product Information
- Brand Paslode
- MFR # 515800
- Zoro # G7783042
- UPC # 759501116092
- Country of Origin Taiwan, Province of China
- Category Air Nailers & Staplers
Dimensions
For Staple Leg Length | 3/4 in to 2 in |
Depth Control | Yes |
Overall Width | 3 1/2 in |
Overall Length | 15 in |
For Staple Width | 15/16 in |
Overall Height | 11 3/4 in |
Min. Hose Size | 1/4 in |
Details
Item | Staple Gun |
Tool Weight | 5.9 lb |
Air Inlet | 1/4 in NPT |
Exhaust Location | Rear |
Power Source | Air Powered |
Features | Adjustable Depth of Drive, Adjustable Exhaust Valve, Adjustable Steel Utility Hook, Durable All-Metal Magazine, Small Rounded Nose, Tool-Free Adjustable Depth of Drive, Tool-Free Jam Clearance, U-Shaped Driver Blade |
Max. Air Pressure | 120 psi |
Fastener Type | Flooring, Roofing |
Min. Air Pressure | 80 psi |
For Staple Gauge | 16 ga |
Duty Rating | Industrial Duty |
Firing Mode | Bump |
Staple Capacity | 150 |
Includes | Pneumatic Lubricating Oil, Safety Glasses |
For Staple Type | Crowned |
Air Pressure | 120 psi |
Air Consumption | 0.34 cfm |
Description
Staple Gun, Air Powered, Air Consumption 0.34 cfm, Air Inlet 1/4 in NPT, Air Pressure 120 psi, Max. Air Pressure 120 psi, Min. Air Pressure 80 psi, Min. Hose Size 1/4 in, Exhaust Location Rear, Tool Brand Paslode, Firing Mode Bump, Depth Control Yes, Fastener Type Flooring, Roofing, For Staple Leg Length 3/4 in to 2 in, For Staple Type Crowned, For Staple Width 15/16 in, For Staple Gauge 16 ga, Staple Capacity 150, Duty Rating Industrial Duty, Overall Height 11 3/4 in, Overall Length 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIM PRODUCTS VIM Tools 10-Piece Half Cut Stubby Fractional SAE Impact Hex Set (IMPACT-VI6)
- GREENFIELD THREADING Spiral Point Tap, Plug 2 Flutes (357161)
- IRWIN Die Metric 8Mm-1.25Mm (9734)
- BOSCH Demolition Hammer (DH1020VC)
- PASLODE Finish Nailer, 12 5/16 Width, Straight (515500)
- PASLODE Nail Gun, 11 1/2 in H, 7.4V DC (918100)
- PASLODE 905600 Framing Nailer, 7 V, Strip Collation (906300/905600)
- PASLODE Framing Nailer, 21 Width, Angled (514000)
- PASLODE Air Framing Nailer, Clipped, 5.9 lb. (513000)
- PASLODE Connector Nailer, 11 1/2 Width, Straight (515850)
- AIR LOCKER 22 Gauge 3/8 Inch Crown 'C' Type 1/4 Inch to 5/8 Inch Upholstery Stapler (U630A)
- Paslode Air Nailers & Staplers