Shop All Pneumatic Tool Accessories
Paslode
Lithium Ion Charger
Mfr # 902667
Zoro # G4479614
product price: $67.39
/ea
$67.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Paslode 7.4V Li-Ion Battery
- Material Plastic
- Features 2 Minute Quick Charge will Drive up to 200 Nails, 2x Faster Charge Time, Drives up to 9,000 Nails per Charge in Framing Nailers and 12,000 Nails per Charge in Trim Nailers
- Number of Ports 1
- For Battery Chemistry Li-ion
Product Information
- Brand Paslode
- MFR # 902667
- Zoro # G4479614
- UPC # 759501113732
- Country of Origin China
- Category Pneumatic Tool Accessories
Details
Item | Battery Charger |
For Use With | Paslode 7.4V Li-Ion Battery |
Material | Plastic |
Features | 2 Minute Quick Charge will Drive up to 200 Nails, 2x Faster Charge Time, Drives up to 9,000 Nails per Charge in Framing Nailers and 12,000 Nails per Charge in Trim Nailers |
Number of Ports | 1 |
For Battery Chemistry | Li-ion |
Charger Input Voltage | 120V |
Charging Port Voltage | (1) 7.4V |
For Battery Voltage | 7.4V |
Description
Battery Charger, Number of Ports 1, Charging Port Voltage (1) 7.4V, Charger Input Voltage 120V, For Battery Chemistry Li-ion, For Use With Paslode 7.4V Li-Ion Battery
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ryobi P102 (P102 RYOBI)
- WEATHER GUARD Sprinter Van Window Screen, Side Door (88040)
- PROSKIT Lunar Series Crimper Open Barrel Contact (300-164)
- DRILL AMERICA 5/64" HSS Polished Jobber Length Drill Bit, Number of Flutes: 2 (DWDP5/64)
- PASLODE Battery Charger, 6V, NiCd, 120VAC (900200)
- PASLODE Air Tool Oil, Bottle, 16 oz Container Size (403720)
- PASLODE Universal Short Yellow Trim Fuel Cell (816007)
- PASLODE Battery, 6V, 3.3Ah, NiCd (404717)
- PASLODE Lithium Ion Battery (902654)
- PASLODE Impulse Nailer Lube Oil, Bottle, 4.5 oz. (401482)
- INGERSOLL-RAND Valve, 0.75" x 0.75" x 0.08 (WF171-2)
- Paslode Pneumatic Tool Accessories