Shop All Staples
Paslode
Crown Staples, 18 ga, 3/8" W, 18 ga ga, 1 1/2 in Leg L, Steel, 1440 PK
Mfr # 650597
Zoro # G900933016
product price: $72.15
/pk 1440, $0.05/ea
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No 502575
- Gauge 18 ga
- Leg Length 1 1/2 in
- Crown Width 3/8 in
- Material Steel
Product Information
Dimensions
Leg Length | 1 1/2 in |
Crown Width | 3/8 in |
Details
Item | Crown Staples,18 ga,3/8" W |
For Use With | Mfr. No 502575 |
Gauge | 18 ga |
Material | Steel |
Finish | Galvanized |
Collation Configuration | Cellulose Cement |
Point Type | Chisel |
Crown | 3/8 in |
Coil Quantity | 1,440 |
Shank | Smooth |
Pneumatic Fastener Type | Caps and Staples |
Collation Angle | 0 Degrees |
Head Style | Narrow Crown |
Collation Type | Glue |
Compatible with Manufacturer Model Number | 502575 |
Compatible Manufacturer Part Number | 502575 |
Compatible Manufacturer Model Number | 502575 |
For Use with Mfr. Model Number | 502575 |
For Use With Mfr. Model Number | 502575 |
Description
Product details about the PASLODE - 650597 Insulated Cable Staples.
Insulated cable staples are specialty staples designed to secure low voltage wires or cables, such as speaker, telephone, or data lines, without damaging the cables. These staples have a plastic insulation layer, often UV-resistant, that helps to protect the underlying cable from physical damage and electrical shorts. Insulated cable staples offer a secure hold while ensuring safety and proper cable management. They are disseminated using a specially designed staple gun or hammer to ensure proper installation.
The PASLODE - 650597 Insulated Cable Staples are designed with an 18 gauge thickness and a leg length of 1-1/2 inches. These staples feature a narrow crown style, with a width of 3/8 inch, providing adequate precision for various fastening tasks. The shank is smooth and the point type is chisel-shaped, contributing to the overall functionality of these staples.
Constructed from steel material, these insulated cable staples offer durability and longevity. They come with a galvanized finish that enhances their resistance against rust and corrosion. The head style is also narrow crown which aligns well with the overall design of the staple. Furthermore, they are collated using cellulose cement in glue form which provides additional strength to each staple.
These staples come in coil quantities of 1440 pieces per package making them suitable for larger projects or continuous use over time without frequent replacements needed. They are compatible specifically with Manufacturer Model Number: CS150 (Mfr No.) as well as Compatible Manufacturer Model Number: 502575 ensuring seamless integration into your existing tools setup. With a collation angle at zero degrees, these pneumatic fastener types fall under caps and staples category offering versatility in usage across different applications.
Insulated cable staples are specialty staples designed to secure low voltage wires or cables, such as speaker, telephone, or data lines, without damaging the cables. These staples have a plastic insulation layer, often UV-resistant, that helps to protect the underlying cable from physical damage and electrical shorts. Insulated cable staples offer a secure hold while ensuring safety and proper cable management. They are disseminated using a specially designed staple gun or hammer to ensure proper installation.
The PASLODE - 650597 Insulated Cable Staples are designed with an 18 gauge thickness and a leg length of 1-1/2 inches. These staples feature a narrow crown style, with a width of 3/8 inch, providing adequate precision for various fastening tasks. The shank is smooth and the point type is chisel-shaped, contributing to the overall functionality of these staples.
Constructed from steel material, these insulated cable staples offer durability and longevity. They come with a galvanized finish that enhances their resistance against rust and corrosion. The head style is also narrow crown which aligns well with the overall design of the staple. Furthermore, they are collated using cellulose cement in glue form which provides additional strength to each staple.
These staples come in coil quantities of 1440 pieces per package making them suitable for larger projects or continuous use over time without frequent replacements needed. They are compatible specifically with Manufacturer Model Number: CS150 (Mfr No.) as well as Compatible Manufacturer Model Number: 502575 ensuring seamless integration into your existing tools setup. With a collation angle at zero degrees, these pneumatic fastener types fall under caps and staples category offering versatility in usage across different applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Heavy Hex Nut, 5/8"-11, Carbon Steel, Grade 2H, Plain (A042040002H)
- ZORO SELECT #10-32 x 1-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (MCRFI-1001500-100P)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 2 in, 18-8 Stainless Steel Flat Head Phillips Drive, 50 PK (53584)
- STERLING SEAL & SUPPLY Fully Threaded Rod, 1/2"-13, Grade B7, Black Oxide Finish, 2 PK (THRROD.MED.B7.BOS.1/2-13x4ftx2)
- PASLODE Wide Crown Staples, 16 ga, 15/16" W, 16 ga ga, 1 1/2 in Leg L, Steel, 10500 PK (OT2855)
- PASLODE Staples, 20 ga, Wide Crown, 5/16 in Leg L, Steel, 5000 PK (4614)
- PASLODE Crown Staples, 16 ga, 1/2" W, 16 ga ga, 1 1/4 in Leg L, Steel, 13500 PK (OT5238)
- PASLODE Staples, 20 ga, Wide Crown, 1/4 in Leg L, Steel, 5000 PK (3947)
- PASLODE Wide Crown Staples, 16 ga, 15/16" W, 16 ga ga, 1 1/4 in Leg L, Steel, 9000 PK (404071)
- PASLODE Staples, 20 ga, Wide Crown, 3/8 in Leg L, Steel, 5000 PK (1015278)
- SENCO Heavy Duty Staples, 16 ga, Medium Crown, 1-1/4 in Leg L, Steel (N15BAB)
- Paslode