Shop All Common Nails
Paslode
Common Nail, 1 in L, 30D
Mfr # 176263
Zoro # G903911332
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Paslode
- MFR # 176263
- Zoro # G903911332
- UPC # 759501114593
- Country of Origin China
- Category Common Nails
Description
Features
- 2500 count.
- Smooth brite 30 degree framing nail.
- Paper tape collated.
- Fore use with paslode pneumatic & cordless framers.
- Nails have been engineered to be the latest innovation interior nailing.
- Size - 3-1/4 x 0.131 in.
- Dimension - 9 x 10.5 x 3 in.
- Item weight - 29.58 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #8-32 x 4 in Phillips Flat Machine Screw, Plain Stainless Steel, 4 PK (39906)
- MIDWEST FASTENER 1/4"-20 x 1 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (07684)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1/2 in L, 1/4 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRR040866GR)
- ZORO SELECT Wood Screw, #8, 3/4 in, Plain 18-8 Stainless Steel Oval Head Slotted Drive, 100 PK (U51880.016.0075)
- PASLODE Paslode 650830 2500 Count Frame Nail - 3 x 0.131 in. (176261)
- PASLODE Paslode 650385 2000 Count Framing Nail - 3 in. (750085)
- B&C EAGLE Common Nail, 2-3/8 in L, 15D, Steel, Bright Finish, 500 PK (A238X099RC)
- PRIMESOURCE BUILDING PRODUCTS Truss Nail And Joist Hanger Nail (114HGJST11)
- SIMPSON STRONG-TIE Hdg Nails 10D 5#Box (10D5HDG-R)
- GRIP-RITE Common Nail, 4 in L, 20D, Steel, Hot Dipped Galvanized Finish, 6 ga (20HGC1)
- MAZE NAILS Common Nail, 2 in L, 6D, Carbon Steel, Hot Dipped Galvanized Finish, 0.106 ga (S255S112)
- Paslode Common Nails