Shop All Pneumatic Tool Accessories
Paslode
Battery, 6V, 3.3Ah, NiCd
Mfr # 404717
Zoro # G0608763
product price: $66.59
/ea
$66.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Paslode Powered Nail Guns
- Voltage 6 V
- Series Standard
- Battery Capacity 3.3 Ah
- Cordless Tool Battery Type NiCd
Product Information
- Brand Paslode
- MFR # 404717
- Zoro # G0608763
- UPC # 759501075306
- Country of Origin Japan
- Category Pneumatic Tool Accessories
Details
Item | Battery |
For Use With | Paslode Powered Nail Guns |
Voltage | 6 V |
Series | Standard |
Battery Capacity | 3.3 Ah |
Cordless Tool Battery Type | NiCd |
Charger Included | No |
Automatic Shut-Off | No |
Cordless Tool Kit Contents | (1) Battery |
Number of Batteries Included | 1 |
Wireless Tool Tracking | No |
Battery Chemistry | Ni-Cd |
Cordless Tool Battery Platform | 6V |
Description
Battery, Battery Capacity 3.3 Ah, Battery Chemistry Ni-Cd, Charger Included No, Number of Batteries Included 1, Voltage 6 V, Cordless Tool Kit Contents (1) Battery, Automatic Shut-Off No, Cordless Tool Battery Platform 6V, Wireless Tool Tracking No
Restrictions
- WARNING: This product can expose you to chemicals including Nickel hydroxide, which is known to the State of California to cause cancer, and Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Replacement Bit, Spanner 10, 12 (32778)
- BESSEY 24" Bar Clamp, Electro-Galvanized Sliding Pin T-Handle Handle and 4 in Throat Depth (CL24)
- FREEMAN PFR2190 Pneumatic 21 Degree 3-1/2" Full Round Head Framing Nailer with (PFR2190)
- PRIMEFIT Blow Gun Kit w/ 4" Extensions OSHA (HFBG1001)
- PASLODE Air Tool Oil, Bottle, 16 oz Container Size (403720)
- PASLODE Universal Short Yellow Trim Fuel Cell (816007)
- PASLODE Lithium Ion Charger (902667)
- PASLODE Lithium Ion Battery (902654)
- PASLODE Battery Charger, 6V, NiCd, 120VAC (900200)
- PASLODE Impulse Nailer Lube Oil, Bottle, 4.5 oz. (401482)
- DYNABRADE DynaFile II Contact Arm Assembly (11394)
- Paslode Pneumatic Tool Accessories