Shop All Label Holders
Partners Brand
Warehouse Rack Bins, 10" x 42" x 10", Kraft, 10/Bundle
Mfr # BINW101042
Zoro # G5017437
product price: $99.65
/pk 10, $9.97/ea
Free Shipping & Returns
$99.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10"
- Width 10"
- Color Kraft
- Material 200#/ECT-32 Corrugated
- Length 42"
Product Information
- Brand Partners Brand
- MFR # BINW101042
- Zoro # G5017437
- UPC # 848109037738
- Country of Origin United States
- Category Label Holders
Dimensions
Height | 10" |
Width | 10" |
Length | 42" |
Details
Item | Warehouse Rack Bins,10"x42"x10",PK10 |
Color | Kraft |
Material | 200#/ECT-32 Corrugated |
Description
Warehouse Rack Bins,10 In.x42 In.x10 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO 2XL/3XL Class 2 High Visibility Vest, Lime (1805-2X-3X)
- MARSHALL STAMPING 4 In Adjustable Column 9Ft 3 In To 9Ft 7 In (70037-0-0)
- DEWALT DEWALT DPG250 Premium Padded Vibration Reducing Glove, Size: M (DPG250M)
- CARHARTT Bib Overall, Carhartt(R)Brown, 42in.x32in. (101626-211 42 32)
- PARTNERS BRAND Magnetic "C" Channel Cardholders, 1/2" x 3", Black, 25/Case (LH190)
- PARTNERS BRAND Stitched Job Ticket Holders Short Side Opening, 6" x 9", Red, PK 25 (JTH110)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 2" x 3", White, 25/Case (LH176)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 1" x 4", White, 25/Case (LH172)
- PARTNERS BRAND Warehouse Labels, Magnetic Rolls, 1" x 50', White, 1/Case (LH120)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 2" x 4", White, 25/Case (LH177)
- TRI-DEX Label Holder, Snap-In, 3/4x3 In, PK25 (TR-0813)
- Partners Brand Safety Labels