Shop All Label Holders
Partners Brand
Warehouse Labels, Magnetic Strips, 3" x 6", White, 25/Case
Mfr # LH183
Zoro # G5017455
product price: $87.59
/pk 25, $3.50/ea
Free Shipping & Returns
$87.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6"
- Color White
- Length 3"
- Material Magnetic Material
Product Information
- Brand Partners Brand
- MFR # LH183
- Zoro # G5017455
- UPC # 848109000961
- Country of Origin Netherlands
- Category Label Holders
Dimensions
Width | 6" |
Length | 3" |
Details
Item | Warehouse LabelMagneticStrips,3"x6",PK25 |
Color | White |
Material | Magnetic Material |
Description
Warehouse LabelMagneticStrips,3 In.x6 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Directional Sign, No Text, 9" W, 5" H, Polyester, White (81899)
- LYLE Speed Limit 15 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, T1-1012-EG_18x24 (T1-1012-EG_18x24)
- ZORO SELECT Binder Holder, Wall Mount, 14inWx4-1/2inD (28AU51)
- EMERGENCY ZONE Four 4L Water Pouches, w/20 Aquatabs (356-4AQUA)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 2" x 6", White, 25/Case (LH178)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 2" x 12", White, 25/Case (LH180)
- PARTNERS BRAND Stitched Job Ticket Holders Short Side Opening, 6" x 9", Red, PK 25 (JTH110)
- PARTNERS BRAND Magnetic "C" Channel Cardholders, 1/2" x 3", Black, 25/Case (LH190)
- PARTNERS BRAND Magnetic "C" Channel Cardholders, 3" x 5", Black, 25/Case (LH197)
- PARTNERS BRAND Literature Counter Display, 9 3/8"x 5 1/2"x 11 3/16", White, 10/Bundle (MDIS102)
- AIGNER INDEX Slip N Stick Warehouse Aisle Sign Kit, Pk10 (WAK1B)
- Partners Brand Label Holders