Shop All Label Holders
Partners Brand
Warehouse Labels, Magnetic Strips, 2" x 8", White, 25/Case
Mfr # LH179
Zoro # G5017489
product price: $83.59
/pk 25, $3.34/ea
Free Shipping & Returns
$83.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 8"
- Length 2"
- Color White
- Material Magnetic Material
Product Information
- Brand Partners Brand
- MFR # LH179
- Zoro # G5017489
- UPC # 848109000923
- Country of Origin Netherlands
- Category Label Holders
Dimensions
Width | 8" |
Length | 2" |
Details
Item | Warehouse LabelMagneticStrips,2"x8",PK25 |
Color | White |
Material | Magnetic Material |
Description
Warehouse LabelMagneticStrips,2 In.x8 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM DIRECTIONAL FLOW ARROW TAPES 1 in x RAW451RDWT (RAW451RDWT)
- MAGID CutMaster Aramax XT Sleeve with Thumb Slot and Alligator Clip (AX183STAC)
- IRONCLAD PERFORMANCE WEAR Mach 5® Fingerless Gloves PR (MFG2-02-S)
- 3M 3M„¢ Organic Vapor Cartridge 6001, 2/PK (7000051851)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 2" x 6", White, 25/Case (LH178)
- PARTNERS BRAND Warehouse Labels, Magnetic Rolls, 2" x 50', White, 1/Case (LH122)
- PARTNERS BRAND Magnetic "C" Channel Cardholders, 1" x 3", Black, 25/Case (LH191)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 2" x 12", White, 25/Case (LH180)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 1" x 4", White, 25/Case (LH172)
- PARTNERS BRAND Literature Counter Display, 9 3/8"x 5 1/2"x 11 3/16", White, 10/Bundle (MDIS102)
- AIGNER INDEX Label Holder, Bin, 1 x 3, Clear, 25PK (BB13)
- Partners Brand Safety Labels