Shop All Dry Erase Board Accessories
Partners Brand
Warehouse Labels, Magnetic Rolls, 2" x 100', White, 1/Case
Mfr # LH157
Zoro # G2291578
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Magnetic Material
- Color White
- Width 2"
- Length 100'
Product Information
- Brand Partners Brand
- MFR # LH157
- Zoro # G2291578
- UPC # 848109036090
- Country of Origin Netherlands
- Category Dry Erase Board Accessories
Dimensions
Width | 2" |
Length | 100' |
Details
Item | Magnetic Rolls,2"x100 ft.,Wht |
Material | Magnetic Material |
Color | White |
Description
Magnetic Rolls,2 In.x100 ft.,Wht
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIVE STAR 11" x 8.5" College Rule Notebook, 200 Pg (08092)
- REFLECTIX Insulate Reflectix2'X25' (ST24025)
- BSC PREFERRED 20 x 20 x 28'' Corrugated Boxes, 10PK (S-16740)
- OIC OIC OIC83326 Carry Clipboard Box; Black & Orange (OIC83326)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 3" x 5", 25/Case (LH186)
- PARTNERS BRAND Warehouse Labels, Magnetic Rolls, 1" x 100', Yellow, 1/Case (LH139)
- PARTNERS BRAND Warehouse Labels, Magnetic Rolls, 3" x 100', White, 1/Case (LH158)
- PARTNERS BRAND Warehouse Labels, Magnetic Rolls, 1" x 100', White, 1/Case (LH138)
- PARTNERS BRAND Warehouse Labels, Magnetic Rolls, 1" x 100', Blue, 1/Case (LH156)
- PARTNERS BRAND Warehouse Labels, Magnetic Rolls, 4" x 100', White, 1/Case (LH159)
- BI-SILQUE Bi-silque Pushpin Magnets (BVCIM356601)
- Partners Brand Dry Erase Board Accessories