Shop All Dry Erase Board Accessories
Partners Brand
Warehouse Labels, Magnetic Rolls, 1" x 100', Red, 1/Case
Mfr # LH155
Zoro # G2291517
Free Shipping & Returns
$77.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Magnetic Material
- Color Red
- Width 1"
- Length 100'
Product Information
- Brand Partners Brand
- MFR # LH155
- Zoro # G2291517
- UPC # 848109032535
- Country of Origin Netherlands
- Category Dry Erase Board Accessories
Dimensions
Width | 1" |
Length | 100' |
Details
Item | Magnetic Rolls,1"x100 ft.,Red |
Material | Magnetic Material |
Color | Red |
Description
Magnetic Rolls,1 In.x100 ft.,Red
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCO 36"x60" Melamine Dry Erase Board, Aluminum Frame (S535)
- CARDINAL 1" Binder, Black (09260)
- AVERY Folder, 2-Pocket, Letter, Dbe 25PK (AVE47985)
- ZORO SELECT Steel Strapping, 2942 ft. L, 20 mil (3CTU2)
- PARTNERS BRAND Warehouse Labels, Magnetic Rolls, 1" x 100', White, 1/Case (LH138)
- PARTNERS BRAND Warehouse Labels, Magnetic Rolls, 1" x 100', Blue, 1/Case (LH156)
- PARTNERS BRAND Warehouse Labels, Magnetic Rolls, 1" x 100', Yellow, 1/Case (LH139)
- PARTNERS BRAND Warehouse Labels, Magnetic Rolls, 3" x 100', White, 1/Case (LH158)
- PARTNERS BRAND Warehouse Labels, Magnetic Rolls, 2" x 100', White, 1/Case (LH157)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 3" x 5", 25/Case (LH186)
- MAGNA VISUAL Magnetic Strips, Pre-Cut, 2 in., Red, PK25 (PMR-723)
- Partners Brand Dry Erase Board Accessories