Shop All Dry Erase Board Accessories
Partners Brand
Warehouse Labels, Magnetic Rolls, 1" x 100', Orange, 1/Case
Mfr # LH154
Zoro # G2291508
product price: $77.69
/ea
Free Shipping & Returns
$77.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Magnetic Material
- Color Orange
- Width 1"
- Length 100'
Product Information
- Brand Partners Brand
- MFR # LH154
- Zoro # G2291508
- UPC # 848109032313
- Country of Origin Netherlands
- Category Dry Erase Board Accessories
Dimensions
Width | 1" |
Length | 100' |
Details
Item | Magnetic Rolls,1"x100 ft.,Org |
Material | Magnetic Material |
Color | Orange |
Description
Magnetic Rolls,1 In.x100 ft.,Org
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYNE No Dig Ground Anchor (580D)
- AT-A-GLANCE At A Glance AAGG54500 Executive Planner; Weekly & Monthly Planning - Black (AAGG54500)
- MAYNE Newport Plus Mail Post - Black (5813-B)
- BETTER OFFICE PRODUCTS Spiral Steno Pads, 6in. x 9in. 80 Sheets, White Paper, Gregg Rule, Assorted Color Cover, 12PK (25812)
- PARTNERS BRAND Warehouse Labels, Magnetic Rolls, 3" x 100', White, 1/Case (LH158)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 3" x 5", 25/Case (LH186)
- PARTNERS BRAND Warehouse Labels, Magnetic Rolls, 2" x 100', White, 1/Case (LH157)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 4" x 6", 25/Case (LH187)
- PARTNERS BRAND Warehouse Labels, Magnetic Rolls, 4" x 100', White, 1/Case (LH159)
- PARTNERS BRAND Warehouse Labels, Magnetic Rolls, 1" x 100', White, 1/Case (LH138)
- TEACHER CREATED RESOURCES Chalkboard Brights Clingy Thingies® Storage Pockets, PK3 (TCR77377)
- Partners Brand Dry Erase Board Accessories