Shop All Shipping Cartons
Partners Brand
Wardrobe Boxes, 24" x 20" x 34", Kraft, 5/Bundle
Mfr # 242034WARD
Zoro # G2299138
product price: $147.99
/pk 5, $29.60/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
- Maximum Weight 100 lb.
- Meets 275#/ECT-48
Product Information
- Brand Partners Brand
- MFR # 242034WARD
- Zoro # G2299138
- UPC # 841436090957
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Wardrobe Box, 24x20x34", Kraft, 5PK |
Maximum Weight | 100 lb. |
Meets | 275#/ECT-48 |
Description
Wardrobe Box,24x20x34 In.,Package Quantity 5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE Catalog Envelope, 9in.Hx6in.W, #55, PK500 (UNV40105)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Manila, Pk50 (PFXFM213)
- MARSH Tape Dispenser, Manual, Metal, Blue (933)
- AZAR DISPLAYS Six-Pocket Vertical Trifold Wall Mount Brochure Holder, PK2 (252067)
- PARTNERS BRAND Long Corrugated Boxes, 50" x 12" x 12", Kraft, 10/Bundle (501212)
- PARTNERS BRAND Deluxe Packing Boxes, 24" x 24" x 18", Kraft, 10/Each (242418DPB)
- PARTNERS BRAND Heavy-Duty Boxes, 9" x 9" x 9", Kraft, 25/Bundle (HD999)
- PARTNERS BRAND Corrugated Boxes, 14" x 10" x 11", Kraft, 25/Bundle (141011)
- PARTNERS BRAND Heavy-Duty Boxes, 12" x 10" x 6", Kraft, 25/Bundle (HD12106)
- PARTNERS BRAND Square Mailing Tubes, 3" x 3" x 37", Kraft, 25/Bundle (M3337K)
- ZORO SELECT Shipping Box, 24x6x6 in (55NN10)
- Partners Brand Shipping & Moving Boxes