Shop All Kraft Paper
Partners Brand
Virgin Kraft Paper Rolls, 30#, 24" x 1200', Kraft, 1/Roll
Mfr # KP2430V
Zoro # G2298989
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basis Weight 24.02
- Length 1000'
- Width 24"
- Color Kraft
Product Information
- Brand Partners Brand
- MFR # KP2430V
- Zoro # G2298989
- UPC # 848109044279
- Country of Origin United States
- Category Kraft Paper
Dimensions
Length | 1000' |
Width | 24" |
Details
Item | Virgin Kraft Paper Rolls,24x1200 ft.,30# |
Basis Weight | 24.02 |
Color | Kraft |
Description
Virgin Kraft Paper Rolls,24x1200 ft.,30#
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Marker, Medium Tip, Red Color Family, Paint (96822)
- CROWNHILL Corrugated Plastic Sheets, 19 x 17", Natural, 4mm thick (G-5403)
- CARDINAL 8-1/2 x 11" Double-Sided Dividers, Pk5 (84010)
- LUXOR Double-Sided Magnetic Whiteboard, 36"W x 24"H (MB3624WW)
- PARTNERS BRAND Kraft Paper Roll, 40#, 48" x 900', Kraft, 1 Roll (KP4840)
- PARTNERS BRAND Bogus Kraft Paper Roll, 60#, 24" x 600', Gray, 1 Roll (KPB2460)
- PARTNERS BRAND Kraft Paper Roll, 50#, 18" x 720', Kraft, 1 Roll (KP1850)
- PARTNERS BRAND Kraft Paper Roll, 40#, 72" x 900', Kraft, 1/Roll (KP7240)
- PARTNERS BRAND Colored Kraft Paper, 50#, 24", Black, 1/Roll (KP2450BK)
- PARTNERS BRAND Indented Kraft Paper Roll, 60#, 48"x300', Kraft (IKP4860)
- ZORO SELECT Natura Kraft Paper 30" x 720 ft., 50 lb. Basis Weight (5PGN8)
- Partners Brand Protective Packaging