Shop All Letters and Numbers
Partners Brand
Vinyl Warehouse Number Labels, "0", 3 1/2", Black/White, 50/Case
Mfr # DL9300
Zoro # G4967457
product price: $26.29
/pk 50, $0.53/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 3 1/2"
- Overall Height 4 in
- Character Color Black/White
- Material Vinyl
Product Information
- Brand Partners Brand
- MFR # DL9300
- Zoro # G4967457
- UPC # 848109029436
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 3 1/2" |
Overall Height | 4 in |
Overall Width | 2 1/8 in |
Details
Character Type | Numbers |
Character Color | Black/White |
Material | Vinyl |
Die Cut | No |
Number of Pieces | 50 |
Item | Vinyl WarehouseNumberLabel,0,3-1/2",PK50 |
Background Color | White |
Glow-in-the-Dark | No |
Character Color Gradient | Solid Color |
Self-Spacing/Aligning | No |
Visibility | Standard |
Adhesive Type | Permanent Adhesive |
APWA Compliant Color | No |
Characters Included | 0 |
Embossed | No |
Application | Warehouse Labels |
Meets USCG Registration Guidelines | No |
Description
Vinyl WarehouseNumberLabel,0,3-1/2 In.,PK50, Adhesive Type Permanent Adhesive, Application Warehouse Labels, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 3 1/2 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 0, Die Cut No, Embossed No, Letter Casing Not Applicable, Material Vinyl, Meets USCG Registration Guidelines No, Mounting Type Adhesive, Number of Pieces 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARLEY-DAVIDSON Size 12 Men's 6 in Work Boot Steel Work Boot, Black (D91144)
- PORTWEST Hi-Vis Band and Brace Vest, XX/3X (C470)
- HONEYWELL Replacement Sensor EC CO (C03-0906-000)
- RED KAP Slash Pocket Jacket JT22NV RG L (JT22NV RG L)
- PARTNERS BRAND Vinyl Warehouse Number Kit Labels, Black/White, 1/Each (DL9315)
- PARTNERS BRAND Vinyl Warehouse Number Labels, "5", 3 1/2", Black/White, 50/Case (DL9305)
- PARTNERS BRAND Vinyl Warehouse Number Labels, "6", 3 1/2", Black/White, 50/Case (DL9306)
- PARTNERS BRAND Vinyl Warehouse Number Labels, "2", 3 1/2", Black/White, 50/Case (DL9302)
- PARTNERS BRAND Vinyl Warehouse Number Labels, "3", 3 1/2", Black/White, 50/Case (DL9303)
- PARTNERS BRAND Vinyl Warehouse Letter Labels, "S", 3 1/2", Black/White, 50/Case (DL9310S)
- NMC High Intensity Numbers 1.5" 0-9 (HIN151)
- Partners Brand Letters and Numbers