Shop All Letters and Numbers
Partners Brand
Vinyl Warehouse Number Kit Labels, Black/White, 1/Each
Mfr # DL9315
Zoro # G4967466
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 3 1/2"
- Character Color Black/White
- Material Vinyl
Product Information
- Brand Partners Brand
- MFR # DL9315
- Zoro # G4967466
- UPC # 848109029795
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 3 1/2" |
Details
Character Color | Black/White |
Material | Vinyl |
Item | Vinyl Warehouse Number Kit Label,1/Each |
Description
Vinyl Warehouse Number Kit Label,1/Each
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taffeta Flagging Tape, Blue, 300 ft x 4 In (TF4B300-200)
- ACCUFORM Accuform Stopout Slide 'N Lock, Plastic (KDD280)
- CONDOR Gloves, L, Gold/Orange, Thinsulate, PR (48WU01)
- BROTHER TC Tape Cartridges for P-Touch Labelers, 0.47" x 25.2 ft, Red on Clear, PK2 (TC11)
- PARTNERS BRAND Vinyl Warehouse Number Labels, "6", 3 1/2", Black/White, 50/Case (DL9306)
- PARTNERS BRAND Vinyl Warehouse Letter Labels, "S", 3 1/2", Black/White, 50/Case (DL9310S)
- PARTNERS BRAND Vinyl Warehouse Number Labels, "2", 3 1/2", Black/White, 50/Case (DL9302)
- PARTNERS BRAND Vinyl Warehouse Number Labels, "3", 3 1/2", Black/White, 50/Case (DL9303)
- PARTNERS BRAND Vinyl Warehouse Letter Labels, "B", 3 1/2", Black/White, 50/Case (DL9310B)
- PARTNERS BRAND Vinyl Warehouse Number Labels, "4", 3 1/2", Black/White, 50/Case (DL9304)
- HY-KO Number House 6 1In Refl Blk (RV-15/6)
- Partners Brand Letters and Numbers