Shop All Letters and Numbers
Partners Brand
Vinyl Warehouse Letter Labels, "V", 3 1/2", Black/White, 50/Case
Mfr # DL9310V
Zoro # G4967518
product price: $21.19
/pk 50, $0.42/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 3 1/2"
- Character Color Black/White
- Material Vinyl
Product Information
- Brand Partners Brand
- MFR # DL9310V
- Zoro # G4967518
- UPC # 848109029740
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 3 1/2" |
Details
Character Color | Black/White |
Material | Vinyl |
Item | Vinyl WarehouseLetterLabel,V,3-1/2",PK50 |
Description
Vinyl WarehouseLetterLabel,V,3-1/2 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLY HANSEN Rain Pants, PVC/Polyester, Army Green, 2XL (70429_480-2XL)
- HONEYWELL SALISBURY Arc Flash Clothing Kits (SKCP8RG2X-WB)
- LYLE Caution Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English (LCU3-0343-RA_14x10)
- SHOWA Cut Resistant Gloves, A4 Cut Level, Uncoated, L, 1 PR (910-09)
- PARTNERS BRAND Vinyl Warehouse Number Labels, "4", 3 1/2", Black/White, 50/Case (DL9304)
- PARTNERS BRAND Vinyl Warehouse Number Labels, "6", 3 1/2", Black/White, 50/Case (DL9306)
- PARTNERS BRAND Vinyl Warehouse Number Kit Labels, Black/White, 1/Each (DL9315)
- PARTNERS BRAND Vinyl Warehouse Letter Labels, "B", 3 1/2", Black/White, 50/Case (DL9310B)
- PARTNERS BRAND Vinyl Warehouse Number Labels, "5", 3 1/2", Black/White, 50/Case (DL9305)
- PARTNERS BRAND Vinyl Warehouse Number Labels, "3", 3 1/2", Black/White, 50/Case (DL9303)
- STRANCO Die Cut Letter Label, O, 10 Cards, PK10 (DBV-1.5-O-10)
- Partners Brand Letters and Numbers