Shop All Letters and Numbers
Partners Brand
Vinyl Warehouse Letter Labels, "H", 3 1/2", Black/White, 50/Case
Mfr # DL9310H
Zoro # G4967658
product price: $22.29
/pk 50, $0.45/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 3 1/2"
- Character Color Black/White
- Material Vinyl
Product Information
- Brand Partners Brand
- MFR # DL9310H
- Zoro # G4967658
- UPC # 848109029603
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 3 1/2" |
Details
Character Color | Black/White |
Material | Vinyl |
Item | Vinyl WarehouseLetterLabel,H,3-1/2",PK50 |
Description
Vinyl WarehouseLetterLabel,H,3-1/2 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Border Line Tape, Roll, 1/4In W, 50 ft. L (121124)
- MAGID CutMaster Knit Glove, Attached 24 Kevlar Sleeve, Made with Dupont Kevlar 1000 Cut Level 3, L (93KV24SL-L)
- MCR SAFETY High Visibility Vest, M Size, Unisex (WCCL2MLSZM)
- NMC Toxic Gas 2 Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl (DL133P10)
- PARTNERS BRAND Vinyl Warehouse Letter Labels, "B", 3 1/2", Black/White, 50/Case (DL9310B)
- PARTNERS BRAND Vinyl Warehouse Number Labels, "4", 3 1/2", Black/White, 50/Case (DL9304)
- PARTNERS BRAND Vinyl Warehouse Number Labels, "3", 3 1/2", Black/White, 50/Case (DL9303)
- PARTNERS BRAND Vinyl Warehouse Letter Labels, "S", 3 1/2", Black/White, 50/Case (DL9310S)
- PARTNERS BRAND Vinyl Warehouse Number Labels, "2", 3 1/2", Black/White, 50/Case (DL9302)
- PARTNERS BRAND Vinyl Warehouse Number Kit Labels, Black/White, 1/Each (DL9315)
- TENG TOOLS 36 Piece 5MM 3/16 Inch (Letters: A-Z) (Numbers: 0-8) Professional Letter & Number Punch Stamp Set (STAMPSET316)
- Partners Brand Letters and Numbers