Shop All Protective Packaging Accessories
Partners Brand
Vermiculite, 1A Fine, Tan, 1/Each
Mfr # VER1A
Zoro # G5409848
product price: $78.79
/ea
Free Shipping & Returns
$78.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Tan
- Material Vermiculite
- Weight 28
Product Information
- Brand Partners Brand
- MFR # VER1A
- Zoro # G5409848
- UPC # 841436065481
- Country of Origin Multiple
- Category Protective Packaging Accessories
Details
Item | Vermiculite 1A Fine |
Color | Tan |
Material | Vermiculite |
Weight | 28 |
Description
Vermiculite 1A Fine
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 12"x 12", Clear (R1212)
- ASP Self-Contained Night Drop Box, 25 1/4" X 15" X 12", 1 Per Box (7320)
- E-MARK Ink Refill, 1-3/4" L x 1-3/4" H (039203)
- PENDAFLEX Plastic Sorter, 0-30,000, 2-1/2"x23-1/4"x3/4", Taupe/Brown (PFX40652)
- PARTNERS BRAND Silver Saver® Rolls, 36" x 200 yds., White, 1/Case (SIL36200)
- PARTNERS BRAND Environmentally Friendly Loose Fill, 7 Cubic Feet, White, 1/Each (7NUTSB)
- PARTNERS BRAND Vermiculite, 4A Extra Course, Tan, 1/Each (VER4A)
- PARTNERS BRAND Environmentally Friendly Loose Fill, 12 Cubic Feet, White, 1/Each (12BNUTS)
- PARTNERS BRAND Silver Saver® Rolls, 18" x 200 yds., White, 1/Case (SIL18200)
- PARTNERS BRAND Anti-Static Poly Tubing, 4 Mil, 2" x 1075', Pink, 1/Roll (PTAS0204)
- SEALED AIR - FILL-AIR ROCKET Air Pillow Packaging Film, 10" Pillow L (101037216)
- Partners Brand Protective Packaging Accessories