Shop All Packing Paper
Partners Brand
VCI Paper, Waxed Industrial Rolls, 35#, 24" x 200 yds., Kraft, 1/Roll
Mfr # VCI2435WAX
Zoro # G4970071
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basis Weight 23.22
- Length 200 yds.
- Width 24"
- Color Kraft
Product Information
- Brand Partners Brand
- MFR # VCI2435WAX
- Zoro # G4970071
- UPC # 848109023458
- Country of Origin United States
- Category Packing Paper
Dimensions
Length | 200 yds. |
Width | 24" |
Details
Item | VCI Paper Waxed Rolls,35lb.,24"x200yd. |
Basis Weight | 23.22 |
Color | Kraft |
Description
VCI Paper Waxed Rolls,35lb.,24 In.x200yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETECTAPRO Metal Detectable Dry Erase Marker, Black Color Family, 10 PK (DEPENBL)
- ZORO SELECT Corrugated Mailers, 8" x 8" x 2", White, 50/Bundle (M882)
- PARTNERS BRAND Edge Protectors, Cased, .120, 2" x 2" x 24", White, 200/Case (EP2224120BX)
- PRIME-LINE Steel, Brass Plated Deadbolt Lock Single Pack (S 4086)
- PARTNERS BRAND Butcher Paper, 40#, 36" x 1,000', White, 1 Roll (BP3640W)
- PARTNERS BRAND Poly Sheeting, 2 Mil, 10' x 200', Clear, 1/Case (CF210C)
- PARTNERS BRAND VCI Paper, Industrial Rolls, 35#, 12" x 200 yds., Kraft, 1/Roll (VCI1235)
- PARTNERS BRAND Tissue Paper, Gift Grade, 20" x 30", Cerise, 480/Case (T2030F)
- PARTNERS BRAND Newsprint Roll, 30#, 18" x 1,440', White, 1 Roll (NP1890)
- PARTNERS BRAND VCI Paper, Waxed Industrial Rolls, 35#, 36" x 200 yds., Kraft, 1/Roll (VCI3635WAX)
- PAC STRAPPING PRODUCTS Pac Strapping Tensioner for 3/4" Strap Width Polypropylene & Polyester Strapping, Black & Red (PST34)
- Partners Brand Packing Paper