Shop All Packing Paper
Partners Brand
VCI Paper, Waxed Industrial Rolls, 30#, 36" x 200 yds., Kraft, 1/Case
Mfr # VCI36WAX
Zoro # G4970080
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basis Weight 30.78
- Color Kraft
- Length 200 yds.
- Width 36"
Product Information
- Brand Partners Brand
- MFR # VCI36WAX
- Zoro # G4970080
- UPC # 841436054553
- Country of Origin United States
- Category Packing Paper
Dimensions
Length | 200 yds. |
Width | 36" |
Details
Item | VCI Paper Waxed Rolls,30lb.,36"x200yd. |
Basis Weight | 30.78 |
Color | Kraft |
Description
VCI Paper Waxed Rolls,30lb.,36 In.x200yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROGGY'S FOG 2oz. HAUNTED HOUSE - Scented Cologne Spray (SPR-2OZ-HAUN)
- PCI Compatible Brother LC3039Y Yellow 5K Yld Ink for Brother MFCJ5845DW, MFCJ5945DW, MFCJ6545DW, J6945 (LC3039Y-PCI)
- KEYSCO TOOLS Free Standing Masker, Width 18 In (78002)
- BIC BIC Brite Liner Highlighter, Chisel Tip, Yellow, 24/Pack (BL241-YW)
- PARTNERS BRAND Newsprint Roll, 30#, 48" x 1,440', White, 1 Roll (NP4890)
- PARTNERS BRAND Steak Paper Sheets, 8" x 30", Black, 1000/Case (SPS0830B)
- PARTNERS BRAND Butcher Paper, 40#, 48" x 1,000', White, 1 Roll (BP4840W)
- PARTNERS BRAND Newsprint Sheets, 24" x 30", White, 1,000/Case (NP2433)
- PARTNERS BRAND Butcher Paper Sheets, 30" x 30", White, 600/Case (BPS303040W)
- PARTNERS BRAND Newsprint Sheets, 20" x 30", White, 1200/Case (NP2030)
- PARTNERS BRAND Newsprint Roll, 30#, 36" x 1,440', White, 1 Roll (NP3690)
- Partners Brand Protective Packaging