Shop All Packing Paper
Partners Brand
VCI Paper, Waxed Industrial Rolls, 30#, 24" x 200 yds., Kraft, 1/Case
Mfr # VCI24WAX
Zoro # G4970099
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Kraft
- Length 200 yds.
- Width 24"
- Basis Weight 20.42
Product Information
- Brand Partners Brand
- MFR # VCI24WAX
- Zoro # G4970099
- UPC # 841436054546
- Country of Origin United States
- Category Packing Paper
Dimensions
Length | 200 yds. |
Width | 24" |
Details
Item | VCI Paper Waxed Rolls,30lb.,24"x200yd. |
Color | Kraft |
Basis Weight | 20.42 |
Description
VCI Paper Waxed Rolls,30lb.,24 In.x200yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Double Wall Boxes, 6" x 6" x 36", Kraft, 15/Bundle (HD6636DW)
- REDIFORM Wirebound Call Log Book, 700 Forms (50-111)
- AIR FILTRATION CO 40.5X100PNT ARRESTOR ROLLS (AFPA401)
- BAND-IT Bolt Band Retainer, 1-1/4 In., PK10 (GRD504)
- PARTNERS BRAND Butcher Paper Roll, 40#, 60" x 1,000', White, 1 Roll (BP6040W)
- PARTNERS BRAND Butcher Paper, 40#, 36" x 1,000', White, 1 Roll (BP3640W)
- PARTNERS BRAND Corrugated Sheets, 48" x 42", White, 5/Bundle (SP4248W)
- PARTNERS BRAND Poly Sheeting, 6 Mil, 8' x 100', Clear, 1/Case (CF608C)
- PARTNERS BRAND Newsprint Roll, 30#, 24" x 1,440', White, 1 Roll (NP2490)
- PARTNERS BRAND Newsprint Roll, 30#, 18" x 1,440', White, 1 Roll (NP1890)
- GLOBAL EQUIPMENT Global Industrial„¢ Stretch Wrap Machine Ramp For 412409, 59-1/16"Lx39-3/8"W (XT-4505-1 Ramp)
- Partners Brand Packing Paper