Shop All Packing Paper
Partners Brand
VCI Paper Sheets, 35#, 40" x 48", Kraft, 200/Case
Mfr # VCIS4048
Zoro # G2298803
product price: $310.99
/pk 200, $1.55/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 40"
- Length 48"
- Basis Weight 51.56
- Color Kraft
Product Information
- Brand Partners Brand
- MFR # VCIS4048
- Zoro # G2298803
- UPC # 848109042763
- Country of Origin United States
- Category Packing Paper
Dimensions
Width | 40" |
Length | 48" |
Details
Item | VCI Paper |
Basis Weight | 51.56 |
Color | Kraft |
Description
VCI Paper, Package Quantity 200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Retractable Pen, Medium 1.0 mm, Blue PK12 (PENBK440C)
- SEALER SALES Replacement Kit for W-300T (RK-12FD-W-300T)
- VON KLAUS Knowles Bandage Scissors, 5.5in Angled, Von Klaus German Surgical Steel (VK140-2084)
- GLOBAL EQUIPMENT Global Industrial„¢ Pallet Scale With LCD Indicator, 4'x4', 10,000 lb x 1 lb (SCS-NP771-5T-H)
- PARTNERS BRAND Newsprint Sheets, 24" x 36", White, 800/Case (NP2430)
- PARTNERS BRAND VCI Paper, Waxed Industrial Rolls, 30#, 24" x 200 yds., Kraft, 1/Case (VCI24WAX)
- PARTNERS BRAND Newsprint Sheets, 24" x 30", White, 1,000/Case (NP2433)
- PARTNERS BRAND VCI Paper Roll, 30#, 36" x 200 yds., Kraft, 1 Roll (VCI3630)
- PARTNERS BRAND Newsprint Sheets, 24" x 36", White, 400/Case (NP243025)
- PARTNERS BRAND Indented Kraft Paper Sheet, 24" x 36", Kraft, 210/Case (IKP2436)
- ZORO SELECT Flame Retardent Paper, 80 lb., 36 In. W (6TWR3)
- Partners Brand Protective Packaging