Shop All Packing Paper
Partners Brand
VCI Paper, Industrial Rolls, 35#, 18" x 200 yds., Kraft, 1/Roll
Mfr # VCI1835
Zoro # G4970211
Free Shipping & Returns
$86.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 200 yds.
- Basis Weight 14.88
- Color Kraft
- Width 18"
Product Information
- Brand Partners Brand
- MFR # VCI1835
- Zoro # G4970211
- UPC # 848109023427
- Country of Origin United States
- Category Packing Paper
Dimensions
Length | 200 yds. |
Width | 18" |
Details
Item | VCI Paper Rolls,35lb.,18"x200yd. |
Basis Weight | 14.88 |
Color | Kraft |
Description
VCI Paper Rolls,35lb.,18 In.x200yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNLINE Deskpad, Mthly, /Vinylstrip (REDC1731V)
- TREND Colorful Favorites VP, Scratch N' Sniff, 300 Stickers, Multi (TEPT6481)
- BROTHER Adhesive Label Tape Cartridge 1-10" x 50 ft., Black/White (DK2211)
- MARKAL Paint Crayon, Large Tip, Yellow Color Family, 12 PK (82721)
- PARTNERS BRAND Poly Sheeting, 2 Mil, 10' x 200', Clear, 1/Case (CF210C)
- PARTNERS BRAND Newsprint Roll, 30#, 48" x 1,440', White, 1 Roll (NP4890)
- PARTNERS BRAND Newsprint Sheets, 24" x 36", White, 400/Case (NP243025)
- PARTNERS BRAND Poly Sheeting, 6 Mil, 8' x 100', Clear, 1/Case (CF608C)
- PARTNERS BRAND VCI Paper, Industrial Rolls, 35#, 12" x 200 yds., Kraft, 1/Roll (VCI1235)
- PARTNERS BRAND VCI Paper Sheets, 35#, 40" x 48", Kraft, 200/Case (VCIS4048)
- ARMOR WRAP Paper Roll, 30 lb., 24inW., 6in.dia., PK2 (A30G24200)
- Partners Brand Protective Packaging