Shop All Cable Ties
Partners Brand
UV Cable Ties, 50#, 21", Black, 500/Case
Mfr # CTUV2150
Zoro # G4970388
product price: $93.19
/pk 500, $0.19/ea
Free Shipping & Returns
$93.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width .190"
- Tensile Strength 50 lb.
- Freight Class 70
Product Information
- Brand Partners Brand
- MFR # CTUV2150
- Zoro # G4970388
- UPC # 848109026503
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 21" |
Width | .190" |
Details
Color | Black |
Item | UV Cable Tie |
Tensile Strength | 50 lb. |
Freight Class | 70 |
Description
UV Cable Ties,50lb.,21 In.,Blk,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Cable Protector (Pair) (PCBLCO101X2)
- EATON BUSSMANN Cubefuse, 30A, 300VAC, 3/4" W, 1-7/8" L (TCF30RN)
- WIEGMANN Replacement Cover, Rectangular, Steel, Surface Cover (SC1010G)
- BURNDY Mechanical Conn, Lug, 300 kcmil to 6 AWG (KA30U)
- PARTNERS BRAND UV Cable Ties, 50#, 16", Black, 500/Case (CTUV1650)
- PARTNERS BRAND UV Cable Ties, 50#, 10", Black, 1000/Case (CTUV1050)
- PARTNERS BRAND UV Cable Ties, 50#, 12", Black, PK1000 (CTUV1250)
- PARTNERS BRAND Cable Ties, 18#, 3", Natural, 1000/Case (CT318)
- PARTNERS BRAND Cable Ties, 50#, 18", Fluorescent Orange, 500/Case (CT185H)
- PARTNERS BRAND Cable Ties, 50#, 8", Natural, 1000/Case (CT850)
- VELCRO BRAND 75 ft L Reclosable Fastener OR (174299)
- Partners Brand Cable Ties