Shop All Cable Ties
Partners Brand
UV Cable Ties, 50#, 16", Black, 500/Case
Mfr # CTUV1650
Zoro # G4970406
product price: $70.79
/pk 500, $0.14/ea
$70.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width .190"
- Tensile Strength 50 lb.
- Freight Class 70
Product Information
- Brand Partners Brand
- MFR # CTUV1650
- Zoro # G4970406
- UPC # 848109026480
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 16" |
Width | .190" |
Details
Color | Black |
Item | UV Cable Tie |
Tensile Strength | 50 lb. |
Freight Class | 70 |
Description
UV Cable Ties,50lb.,16 In.,Blk,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Cat5e Cable, Molded, RJ45 M/M, Black, 4ft (N002-004-BK)
- GOGREEN GoGreen Power, GG-13725, 25 Ft 16/3 SJTW Outdoor Extension Cord, Orange w/ Lighted Green Ends (GG-13725)
- SCHNEIDER ELECTRIC Solid State Relay, 90 to 280VAC, 25A (6225AXXSZS-AC90)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Load Controlled, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Back and Side Wired, White (BR15C2WHI)
- PARTNERS BRAND UV Cable Ties, 50#, 12", Black, PK1000 (CTUV1250)
- PARTNERS BRAND UV Cable Ties, 50#, 21", Black, 500/Case (CTUV2150)
- PARTNERS BRAND UV Cable Ties, 50#, 7", Black, 1000/Case (CTUV750)
- PARTNERS BRAND Cable Ties, 40#, 8", Natural, 1000/Case (CT840)
- PARTNERS BRAND Colored Cable Ties, 40#, 5 1/2", Fluorescent Yellow, 1000/Case (CT433J)
- PARTNERS BRAND Identification Cable Ties, 120#, 6", Red, 100/Case (CTID80)
- POWER FIRST 5.9" L Intermediate Cable Tie BL PK 100 (36J214)
- Partners Brand Cable Ties