Shop All Cable Ties
Partners Brand
UV Cable Ties, 50#, 12", Black, PK1000
Mfr # CTUV1250
Zoro # G4970421
product price: $99.55
/pk 1000, $0.10/ea
Free Shipping & Returns
$99.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width .190"
- Tensile Strength 50 lb.
- Freight Class 70
Product Information
- Brand Partners Brand
- MFR # CTUV1250
- Zoro # G4970421
- UPC # 848109026510
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 12" |
Width | .190" |
Details
Color | Black |
Item | UV Cable Tie |
Tensile Strength | 50 lb. |
Freight Class | 70 |
Description
UV Cable Ties,50lb.,12 In.,Blk,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 3 Wire Industrial Straight Blade Plug 125VAC 20A (HBL5366C)
- SIEMENS Ovrload Rely, 11 to 16A, Class 10, NEMA S00 (3RU21164AB0)
- OMRON Snap Switch Cover, PVC, F/ Z Series (AP-Z)
- PANDUIT 12" L Cable Tie BK PK 100 (BT3S-C0)
- PARTNERS BRAND UV Cable Ties, 50#, 10", Black, 1000/Case (CTUV1050)
- PARTNERS BRAND UV Cable Ties, 50#, 21", Black, 500/Case (CTUV2150)
- PARTNERS BRAND UV Cable Ties, 50#, 18", Black, PK500 (CTUV1850)
- PARTNERS BRAND Cable Ties, 50#, 7", Natural, 1000/Case (CT750)
- PARTNERS BRAND Cable Ties, 40#, 7", Natural, 1000/Case (CT740)
- PARTNERS BRAND Beaded Security Tie, 8", Natural, 2000/Case (CTBS8A)
- KABLE KONTROL Zip Ties - 14in Long - 100 Pc Pk - Fluorescent Yellow - Nylon - 50 Lbs Tensile Strength (CT514FL-YL-100)
- Partners Brand Cable Ties