Shop All Cable Ties
Partners Brand
UV Cable Ties, 50#, 11", Black, 1000/Case
Mfr # CTUV1150
Zoro # G4970430
product price: $89.59
/pk 1000, $0.09/ea
Free Shipping & Returns
$89.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Tensile Strength 50 lb.
- Material Nylon
- Features Tamper ProofFor indoor or outdoor use
- Product Name CTUV1150 UV Cable Tie
Product Information
- Brand Partners Brand
- MFR # CTUV1150
- Zoro # G4970430
- UPC # 841436057103
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 11" |
Width | 0.19" |
Details
Color | Black |
Item | UV Cable Tie |
Tensile Strength | 50 lb. |
Material | Nylon |
Features | Tamper ProofFor indoor or outdoor use |
Product Name | CTUV1150 UV Cable Tie |
Product Type | Cable Tying |
Product Color | Black |
Product Material | Nylon |
Cable Manager Type | Cable Tie |
Additional Information | Tamper Proof, For indoor or outdoor use |
Freight Class | 70 |
Description
UV Cable Ties,50lb.,11 In.,Blk,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAINFLEX 16 AWG 3 Conductor Continuous Flex Control Cable 600V GN (CF5-15-03-100)
- LEVITON Electrical Receptacles 6-20R Single Ind Grd Iv (5461-I)
- ACME ELECTRIC Buck Boost Transformer, 2 kVA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (T113075)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC (9007C62C)
- PARTNERS BRAND UV Cable Ties, 40#, 5 1/2", Black, 1000/Case (CTUV540)
- PARTNERS BRAND UV Cable Ties, 40#, 8", Black, PK1000 (CTUV840)
- PARTNERS BRAND UV Cable Ties, 40#, 6", Black, 1000/Case (CTUV640)
- PARTNERS BRAND Colored Cable Ties, 40#, 5 1/2", Yellow, 1000/Case (CT433C)
- PARTNERS BRAND Colored Cable Ties, 40#, 8", Fluorescent Green, 1000/Case (CT444G)
- PARTNERS BRAND Cable Ties, 120#, 26", Natural, 100/Case (CT26120)
- RETYZ Releasable Tie, Blue, Nylon, PK100 (EVT-M14BL-TA)
- Partners Brand Cable Ties