Shop All Cable Ties
Partners Brand
UV Cable Ties, 18#, 7", Black, 1000/Case
Mfr # CTUV718
Zoro # G4970589
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width .100"
- Tensile Strength 18 lb.
- Freight Class 70
Product Information
- Brand Partners Brand
- MFR # CTUV718
- Zoro # G4970589
- UPC # 848109026602
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 7" |
Width | .100" |
Details
Color | Black |
Item | UV Cable Tie |
Tensile Strength | 18 lb. |
Freight Class | 70 |
Description
UV Cable Ties,18lb.,7 In.,Blk,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 12 AWG, 500 ft, Orange, Nylon Jacket, PVC Insulation (22970801)
- HUBBELL WIRING DEVICE-KELLEMS Yellow Weatherproof Reel, UL Type 4, 40 Ft, #12/4 SOW, 20 A, 600 VAC (HBLW40124)
- SCHNEIDER ELECTRIC Head for Push Button, 30 mm, Yellow (ZB4FW383)
- OMRON Heavy Duty Limit Switch, Wobble Stick, SPDT, 10A @ 600V AC, Actuator Location: Top (D4A1114N)
- PARTNERS BRAND UV Cable Ties, 18#, 8", Black, 1000/Case (CTUV818)
- PARTNERS BRAND UV Cable Ties, 18#, 6", Black, 1000/Case (CTUV618)
- PARTNERS BRAND Colored Cable Ties, 40#, 8", Red, PK1000 (CT444B)
- PARTNERS BRAND UV Cable Ties, 18#, 4", Black, 1000/Case (CTUV418)
- PARTNERS BRAND Jumbo Cable Ties, 175#, 24", Natural, 100/Case (CT24175)
- PARTNERS BRAND UV Cable Ties, 120#, 14", Black, PK100 (CTUV14120)
- TR INDUSTRIAL 13.8 in Ultra Heavy-Duty Multi-Purpose UV Cable Ties, 50-pk (TR88504)
- Partners Brand Cable Ties