Shop All Bubble Rolls & Wrap
Partners Brand
UPSable Perforated Air Bubble Rolls, 3/16" x 48" x 300', Clear, 1/Each
Mfr # BWUP31648P
Zoro # G9044572
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 48"
- Roll Length 300'
- Color Clear
- Height 3/16"
- Basis Weight 12.9
Product Information
- Brand Partners Brand
- MFR # BWUP31648P
- Zoro # G9044572
- UPC # 841436020435
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 48" |
Roll Length | 300' |
Height | 3/16" |
Details
Color | Clear |
Item | Air Bubble Roll,Perforated,3/16" x 48" x 300 ft. |
Basis Weight | 12.9 |
Material | Polyethylene |
Description
Air Bubble Roll,Perforated,3/16 In. x 48 In. x 300 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Label Tape, 3-1/2"x1-1/2", 400, White (DK-1208)
- ZORO SELECT Reclosable Poly Bag Double Zipper Seal 12" x 12", 4 mil, Clear, Pk1000 (5CNN2)
- GHENT Enclosed Rubber Bulletin Board 24"x18", 1 Hinged Door, Black (PA12418TR-BK)
- ELECTRONIC SPECIALTIES ESSENTIALS OF ELECTRIC POWER BOOK (ES183)
- PARTNERS BRAND Perforated Air Bubble Rolls, 1/2" x 24" x 250', Clear, 2/Bundle (BW12S24P)
- PARTNERS BRAND Perforated Heavy-Duty Air Bubble Rolls, 1/2" x 48" x 250', Clear, 1/Each (BWHD1248P)
- PARTNERS BRAND Heavy-Duty Air Bubble Rolls, 1/2" x 12" x 250', Clear, 4/Each (BWHD12S12)
- PARTNERS BRAND Adhesive Air Bubble Rolls, 3/16" x 24" x 300', Clear, 2/Each (BWAD316S24P)
- PARTNERS BRAND Bubble Lined Poly Mailers, 8 1/2" x 14 1/2", White, 100/Case (B838)
- PARTNERS BRAND Anti-Static Air Bubble Rolls, 3/16" x 12" x 750', Pink, 4/Bundle (BW316S12AS)
- ZORO SELECT Bubble Lined Poly Mailers, 9 1/2"x14 1/2", White, PK100 (39UK66)
- Partners Brand Protective Packaging