Shop All Bubble Rolls & Wrap
Partners Brand
UPSable Perforated Air Bubble Rolls, 1/2" x 12" x 125', Clear, 4/Each
Mfr # BWUP12S12P
Zoro # G9044548
product price: $114.99
/pk 4, $28.75/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 12"
- Roll Length 125'
- Color Clear
- Height 1/2"
- Basis Weight 7.62
Product Information
- Brand Partners Brand
- MFR # BWUP12S12P
- Zoro # G9044548
- UPC # 812578002221
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 12" |
Roll Length | 125' |
Height | 1/2" |
Details
Color | Clear |
Item | Air Bubble Roll,Perforated,1/2" x 12" x 125 ft.,PK4 |
Basis Weight | 7.62 |
Material | Polyethylene |
Description
Air Bubble Roll,Perforated,1/2 In. x 12 In. x 125 ft.,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN Waterproof Laser Paper, 20 lb, PK500 (208511T)
- MAGNA VISUAL 24"x36" Melamine Calendar Planning Board, White/Blue (WO-05)
- PILOT Frixion Gel Ink Colorsticks, 48/DS, Red PK (PIL57087)
- BROTHER Cartridge, Tape, 1""-Bk/Cl (BRTTX1511)
- PARTNERS BRAND Adhesive Air Bubble Rolls, 3/16" x 12" x 300', Clear, 4/Each (BWAD316S12P)
- PARTNERS BRAND Cool Shield Bubble Mailers, 12 3/4" x 10 1/2", Silver, 50/Case (INM1210)
- PARTNERS BRAND Bubble Lined Poly Mailers, 8 1/2" x 14 1/2", White, 100/Case (B838)
- PARTNERS BRAND UPSable Air Bubble Rolls, 5/16" x 24" x 188', Clear, 2/Each (BWUP516S24)
- PARTNERS BRAND Bubble Lined Poly Mailers, 5" x 10", White, 250/Case (B829)
- PARTNERS BRAND Bubble Dispenser Pack, 3/16" x 12" x 175', Clear, 1/Each (BD31612)
- ZORO SELECT Perforated Bubble Roll Dispenser Pack 12" x 100 ft., 5/16" Thickness, Clear (36DY51)
- Partners Brand Bubble Rolls & Wrap