Shop All Protective Packaging Foam
Partners Brand
UPSable Air Foam Rolls, 1/8" x 12" x 350', White, 1/Each
Mfr # FWUPS18S12
Zoro # G5041946
product price: $89.59
/ea
Free Shipping & Returns
$89.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Length 350'
- Width 12"
- Height 1/8"
- Color White
Product Information
- Brand Partners Brand
- MFR # FWUPS18S12
- Zoro # G5041946
- UPC # 841436063531
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Length | 350' |
Width | 12" |
Height | 1/8" |
Details
Item | UPSable Foam Roll,1/8"x12"x350ft. |
Material | Polyethylene |
Color | White |
Description
UPSable Foam Roll,1/8 In.x12 In.x350ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Yellow Loom Tool Kit- for Bundles from 1/4" to 1" (1 Small/1 Large) (WL-TOOL-YW-KIT)
- BUSINESS SOURCE Clipboard Metal Clip (00897)
- OFFICEMATE Push Pin Magnets, Assorted Translucent, 0.75 in. Diameter x 0.38 in. h, 10PK (OIC92515)
- AZAR DISPLAYS Outdoor Business Card Holder for 3.5"W x 2"H, PK2 (252372)
- PARTNERS BRAND Insulated Foam Containers, 12" x 10" x 9", White, 1/Case (229F)
- PARTNERS BRAND Air Foam Sheets, 4" x 4", White, 3200/Case (FS0404)
- PARTNERS BRAND Flush Cut Foam Pouches, 5" x 8", White, 400/Case (FP58)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/4" x 48" x 250', White, 1/Each (FW1448P)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/32" x 12" x 2000', White, 6/Bundle (FW132S12P)
- PARTNERS BRAND Air Foam Rolls, 3/32" x 72" x 750', White, 1/Each (FW33272)
- ZORO SELECT Packing Foam Roll, Perforated, 48" W, Roll Length: 550 ft. (56KZ33)
- Partners Brand Protective Packaging