Shop All Protective Packaging Foam
Partners Brand
UPSable Air Foam Rolls, 1/16" x 24" x 900', White, 1/Each
Mfr # FWUPS116S24
Zoro # G9044758
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Length 900'
- Width 24"
- Height 1/16"
- Color White
Product Information
- Brand Partners Brand
- MFR # FWUPS116S24
- Zoro # G9044758
- UPC # 841436063524
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Length | 900' |
Width | 24" |
Height | 1/16" |
Details
Item | Air Foam Rolls,1/16" x 24" x 900 ft.,Wht |
Material | Polyethylene |
Color | White |
Description
Air Foam Rolls,1/16 In. x 24 In. x 900 ft.,Wht
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA Paint, Washable, 1 Gallon, Turquoise (CYO54212848)
- ACCO BRANDS ACCO Pressboard Report Cover, Prong Clip, 11 x 17, 3in Capacity, Black (47071)
- KYOCERA KYOCERA/MITA ECOSYS M8124CIDN/8130CIDN YELLOW (TK8117Y)
- SCOTCH Packaging Tape Refill, 1-7/8"x54.6 Yds, 6 rolls/PK, Clear 6PK (MMM38506)
- PARTNERS BRAND Plastic Jug Foam Insert, 2 - 1 Gallon, White, 48/Case (HAZ1064)
- PARTNERS BRAND Soft Foam Roll, 1" x 24" x 36', White, 1/Each (FR2436)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/32" x 12" x 2000', White, 6/Bundle (FW132S12P)
- PARTNERS BRAND Flush Cut Foam Pouches, 10" x 13", White, 120/Case (FP1013)
- PARTNERS BRAND Air Foam Dispenser Packs, 1/4" x 12" x 85', White, 1/Each (FD1412)
- PARTNERS BRAND Air Foam Dispenser Packs, 1/4" x 24" x 85', White, 1/Each (FD1424)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 12" W (56KY87)
- Partners Brand Protective Packaging Foam