Shop All Kraft Paper
Partners Brand
Unbleached Butcher Paper Rolls, 36", Kraft, 1/Roll
Mfr # BP3640K
Zoro # G2298639
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basis Weight 39.78
- Length 1000'
- Width 36"
- Color Kraft
Product Information
- Brand Partners Brand
- MFR # BP3640K
- Zoro # G2298639
- UPC # 848109042312
- Country of Origin United States
- Category Kraft Paper
Dimensions
Length | 1000' |
Width | 36" |
Details
Item | Unbleached Butcher Paper Rolls,36" |
Basis Weight | 39.78 |
Color | Kraft |
Description
Unbleached Butcher Paper Rolls,36 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEIDI SOFT Heidi Soft Marine 6858 Marine Grade Upholstery Vinyl Fabric; Medium Teal (HEIDI6858)
- PROPAC DRAWSTRING CINCH, BLACK (B6109-BLK)
- MELISSA & DOUG Pull Back Construction Vehicles (9221)
- ROCKLAND 4 PC LUGGAGE SET - CHARCOAL (F32-CHARCOAL)
- PARTNERS BRAND Kraft Paper Roll, 30#, 12" x 1200', Kraft, 1/Roll (KP1230)
- PARTNERS BRAND Kraft Paper Roll, 30#, 24" x 1,200', Kraft, 1 Roll (KP2430)
- PARTNERS BRAND Unbleached Butcher Paper Rolls, 24", Kraft, 1/Roll (BP2440K)
- PARTNERS BRAND Kraft Paper Roll, 30#, 40" x 1,200', Kraft, 1 Roll (KP4030)
- PARTNERS BRAND Kraft Paper Sheet, 40#, 30" x 40", Kraft, 450/Case (KPS304040)
- PARTNERS BRAND Poly Coated Kraft Paper Roll, 50#, 36" x 600', Kraft, 1 Roll (KPPC3650)
- ZORO SELECT Natural Kraft Paper 36" x 600 ft., 60 lb. Basis Weight (5PGP4)
- Partners Brand Protective Packaging