Shop All Ropes
Partners Brand
Twisted Polypropylene Rope, 3/8", 2,450 lb., White, 600'/Case
Mfr # TWR107
Zoro # G5017726
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Length 600 ft
- Color White
Product Information
- Brand Partners Brand
- MFR # TWR107
- Zoro # G5017726
- UPC # 848109017075
- Country of Origin Mexico
- Category Ropes
Dimensions
Rope Length | 600 ft |
Details
Item | Twisted PP Rope,3/8",2,450 lb.. |
Color | White |
Description
Twisted PP Rope,3/8",2,450 lb..
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (1006R3232A1E30B4C1P6)
- SHINN FU CO OF AMERICA CRANE 1 TON FOLD-UP (LN93807)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Plastic, Flat, 2 Shelves, 500 lb (5UTJ0)
- CAMPBELL CHAIN & FITTINGS Eye Sling Hook, Series CamAlloy, 15000 Lb, 100 Grade, Eyelet Attachment, 12 In, Alloy Steel, 5646895PL (5646895PL)
- PARTNERS BRAND Solid Braided Nylon Rope, 3/8", 2,300 lb, White, 500'/Case (TWR121)
- PARTNERS BRAND Twisted Polyester Rope, 1/4", 1,320 lb, White, 600'/Case (TWR136)
- PARTNERS BRAND Twisted Polypropylene Rope, 1/4", 1,150 lb, Black, 600'/Case (TWR103)
- PARTNERS BRAND Polypropylene Tying Twine, 1-Ply, 110 lb, White, 10500'/Case (TWT1050)
- PARTNERS BRAND Jute Twine, 5-Ply, 140 lb, Natural, 3000'/Case (TWJ300)
- PARTNERS BRAND Jute Twine, 4-Ply, 110 lb, Natural, 3700'/Case (TWJ370)
- EXTREME MAX Extreme Max 3008.0529 Marigold Type III 550 Paracord Commercial Grade - 5/32" x 100' (3008.0529)
- Partners Brand Chains, Ropes & Cables