Shop All Ropes
Partners Brand
Twisted Polypropylene Rope, 1/4", 1,150 lb, Black, 600'/Case
Mfr # TWR103
Zoro # G5017805
product price: $59.69
/ea
$59.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Length 600 ft
Product Information
- Brand Partners Brand
- MFR # TWR103
- Zoro # G5017805
- UPC # 848109017020
- Country of Origin Mexico
- Category Ropes
Dimensions
Rope Length | 600 ft |
Details
Item | Twisted PP Rope,1/4",1,150 lb. |
Color | Black |
Description
Twisted PP Rope,1/4",1,150 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH Winch Mount JK Moab/Call of Duty MW3 Edition OE Bumper (20209)
- VESTIL Hydraulic Double Scissor Cart, 220 lb. Cap, 17-1/2"W, 27"L (CART-200-D)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Yellow (CL1385D)
- TMI Strip Door, 7 ft. Opening Height, Yellow (999-00809)
- PARTNERS BRAND Twisted Polyester Rope, 1/2", 5,080 lb, White, 600'/Case (TWR138)
- PARTNERS BRAND Twisted Polypropylene Rope, 1/2", 3,800 lb, Yellow, 600'/Case (TWR108)
- PARTNERS BRAND Sisal Tying Twine, 1-Ply, Natural, 3000'/Case (TWS300)
- PARTNERS BRAND Solid Braided Nylon Rope, 3/8", 2,300 lb, White, 500'/Case (TWR121)
- PARTNERS BRAND Hollow Braided Polypropylene Rope, 1/4", 1,000 lb, Yellow, 1000'/Case (TWR114)
- PARTNERS BRAND Twisted Nylon Rope3/8", 3,240 lb, White, 600'/Case (TWR125)
- THE MIBRO GROUP Diamond Braided Cotton Clothesline (231759)
- Partners Brand Ropes