Shop All Toilet Paper Dispensers & Holders
Partners Brand
Twin Bathroom Tissue Dispenser, Black, 1/Case
Mfr # TTD106
Zoro # G4971550
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Dispenser Material Plastic
- Color Black
- Dispenser Height 2.25 in
- Dispenser Depth 1.95 in
Product Information
- Brand Partners Brand
- MFR # TTD106
- Zoro # G4971550
- UPC # 759376121603
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 2.25 in |
Dispenser Depth | 1.95 in |
Dispenser Width | 2.68 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Dispenser Material | Plastic |
Color | Black |
Description
Twin Bathroom Tissue Dis
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUSTAYN BY SPILFYTER Drum Top Absorbent Pad, 11 gal, 22 in Dia., Universal, Black, Polypropylene (G-76)
- SCOTT Essential, Standard, 1210 Sheets, White, 80 PK (5102)
- SPARTA Bottle Brush, Yellow, Polypropylene (40000EC04)
- ZEP Floor Stripper Concentrate, 5 Gal (ZULFFS5G)
- ALLPOINTS Dispenser Tt Dbl (138236)
- DELTA Lahara, Tissue Holder Stainless (73850-SS)
- COMPACT Tissue Dispenser, 10-1/8"x6-3/4"x7-1/8", Translucent SKE (GPC56784A)
- RESIDENTIAL ESSENTIALS Residential Essentials 2508VB Standard Tissue Holder; Venetian Bronze (2508VB)
- TOUGH GUY Replacement Spindle, Polypropylene (3ZHT8)
- BOBRICK Vandal-Resistant Toilet Tissue Dispenser (264)
- DELTA Pivotal TissueHolder wShelf MatBlck (79956-BL)
- Partners Brand Toilet Paper Dispensers & Holders