Shop All Mailer Cartons
Partners Brand
Triple Wall Octagon Bulk Bins, 46" x 38" x 36", Kraft, 5/Bundle
Mfr # 463836OCT
Zoro # G5424225
product price: $698.99
/pk 5, $139.80/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$698.99
Free 30-Day Returns
Key Features
- Length 46"
- Width 38"
- Material 1300#/ECT-155 Triple Wall Corrugated
- Maximum Weight 114.55
- Meets 1300#/ECT-155
Product Information
- Brand Partners Brand
- MFR # 463836OCT
- Zoro # G5424225
- UPC # 841436087193
- Country of Origin United States
- Category Mailer Cartons
Dimensions
Length | 46" |
Width | 38" |
Height | 36" |
Details
Item | Triple Wall Octagon Bulk Bins, 46x38x36", Kraft, 5PK |
Material | 1300#/ECT-155 Triple Wall Corrugated |
Maximum Weight | 114.55 |
Meets | 1300#/ECT-155 |
Color | Kraft |
Description
TripleWllOctagonBulkBins,46 In.x38 In.x36 In.,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 28" x 18" x 8", Kraft, 15/Bundle (55VJ13)
- PENTEL Pen, Gel, Rtx, Mtltip, 0.7Mm, Be (BL77C)
- ALLIANCE RUBBER Rubberbands, Canbandz, 17X1/4, PK50 (07818)
- PICA Visor Refillable Multi-Use Marker, Red (990/40/SB)
- PARTNERS BRAND Corrugated Mailers, 6" x 5" x 5", Kraft, 50/Bundle (M655K)
- PARTNERS BRAND Mailing Tubes with Caps, 4" x 30", Kraft, 15/Case (P4030K)
- PARTNERS BRAND Jumbo Mailing Tubes, 6" x 36", Kraft, 10/Case (P6036KHD)
- PARTNERS BRAND Corrugated Mailers, 10" x 4" x 3", Kraft, 50/Bundle (M1043K)
- PARTNERS BRAND Kraft Paper Roll, 60#, 24" x 600', Kraft, 1/Roll (KP2460)
- PARTNERS BRAND Wardrobe Hanger Bar, 24", Silver, 1/Each (BAR24)
- ZORO SELECT Literature Mailers, 14" x 14" x 3", White, 50/Bundle (55VL01)
- Partners Brand Mail Supplies