Shop All Shipping Cartons
Partners Brand
Triple Wall Boxes, 24" x 24" x 24", Kraft, 5/Bundle
Mfr # HD242424TW
Zoro # G5018067
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Weight 280 lb.
- Meets 1100#/ECT-90
Product Information
- Brand Partners Brand
- MFR # HD242424TW
- Zoro # G5018067
- UPC # 841436087155
- Country of Origin United States
- Category Shipping Cartons
Details
Item | Triple Wall Boxes, 24x24x24", Kraft, 5PK |
Maximum Weight | 280 lb. |
Meets | 1100#/ECT-90 |
Description
Triple Wall Box,24 In.x24 In.x24 In.,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARIFOLD Desk Unit Starter Set, 20 Pockets, Asst (D292)
- ZORO SELECT Flat Corrugated Boxes, 13" x 13" x 6", Kraft, 25/Bundle (11R349)
- XEROX DRUM, BLK, C500/C505 (XER108R01484)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 6", 4 mil, Clear, Pk1000 (5CNW9)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 2" x 1 1/4" x 3", Kraft, 1000/Case (RTS14)
- PARTNERS BRAND Deluxe Packing Boxes, 24" x 24" x 18", Kraft, 10/Each (242418DPB)
- PARTNERS BRAND Double Wall Boxes, 7" x 7" x 7", Kraft, 15/Bundle (HD777DW)
- PARTNERS BRAND Long Corrugated Boxes, 28" x 4" x 4", Kraft, 25/Bundle (2844)
- PARTNERS BRAND Heavy-Duty Telescoping Inner Boxes, 48" x 6" x 38", Kraft, 10/Bundle (T48638INHD)
- PARTNERS BRAND Side Loading Boxes, 30" x 6" x 40", Kraft, 10/Bundle (HD30640FOL)
- FECHOMETAL USA Stainless Steel Band 5/8"X0.030"X100Ft, Red Plastic Dispenser (FTA630715835PR)
- Partners Brand Shipping Cartons