Shop All Shipping Cartons
Partners Brand
Triple Wall Boxes, 18" x 18" x 18", Kraft, 5/Bundle
Mfr # HD181818TW
Zoro # G5018076
product price: $188.99
/pk 5, $37.80/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Weight 280 lb.
- Meets 1100#/ECT-90
Product Information
- Brand Partners Brand
- MFR # HD181818TW
- Zoro # G5018076
- UPC # 841436007177
- Country of Origin United States
- Category Shipping Cartons
Details
Item | Triple Wall Boxes, 18x18x18", Kraft, 5PK |
Maximum Weight | 280 lb. |
Meets | 1100#/ECT-90 |
Description
Triple Wall Box,18 In.x18 In.x18 In.,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Multi-Depth Corrugated Boxes, 36" x 36" x 36", Kraft, 5/Bundle (55VJ57)
- CREATIVITY STREET Pony Beads, Assorted Bright Hues, 6mm x 9mm, PK3000 (PAC3552)
- AVERY DENNISON Divider, 1-10 Letter, White, PK11 (11381)
- MONOPRICE Filament, PLA, Orange (11045)
- PARTNERS BRAND Flat Corrugated Boxes, 13" x 11" x 2", Kraft, 25/Bundle (13112)
- PARTNERS BRAND Corrugated Boxes, 36" x 12" x 8", Kraft, 20/Bundle (36128)
- PARTNERS BRAND Double Wall Boxes, 36" x 18" x 12", Kraft, 10/Bundle (HD361812DW)
- PARTNERS BRAND Heavy-Duty Boxes, 12" x 10" x 4", Kraft, 25/Bundle (HD12104)
- PARTNERS BRAND Triple Wall Boxes, 14" x 14" x 14", Kraft, 5/Bundle (HD141414TW)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 1 1/2" x 1 1/4" x 2", Kraft, 1000/Case (RT2SC)
- PARTNERS BRAND Haz Mat Boxes, 1 - 5 Gallon Plastic Pail, 12 1/2" x 12 1/2" x 15 1/8", Kraft, 10/Bundle (HAZCO15GP)
- Partners Brand Shipping Cartons