Shop All Trash Bags
Partners Brand
Trash Bags, 33 in x 39 in, Clear, 250 PK
Mfr # LBF3339MC
Zoro # G4925466
product price: $60.99
/pk 250, $0.24/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 33 in x 39 in
- Color Clear
- Width 33 in
- Height 39 in
- Bags Per Roll 250
Product Information
- Brand Partners Brand
- MFR # LBF3339MC
- Zoro # G4925466
- UPC # 841436066136
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 33 in x 39 in |
Width | 33 in |
Height | 39 in |
Details
Color | Clear |
Item | Trash Bags |
Bags Per Roll | 250 |
Description
Item Can Liners,33x39 In.,PK250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Scouring Pad, 5"L, 5"Dia. W, White (RS014)
- DUMOND Catch-N-Cover Microfiltration Membrane, 11' x 20' (12011)
- SHOP-VAC Vacuum Filter, HEPA, Reusable (9034133)
- ZEP Liquid Glass Cleaner, Pleasant Scent, Bottle, 4 PK (ZU1052128)
- PARTNERS BRAND 15 gal Trash Bags, 32 in x 24 in, Black, 250 PK (CL5002)
- PARTNERS BRAND 30 gal Trash Bags, 36 in x 30 in, 3.0 Mil, Black, 100 PK (CL7001)
- PARTNERS BRAND 13 gal Trash Bags, 1.5 Mil, Blue, 100 PK (CL8002)
- PARTNERS BRAND 50 gal - 60 gal Trash Bags, 58 in x 38 in, Black, 100 PK (CL5014)
- PARTNERS BRAND 15 gal Trash Bags, 32 in x 24 in, Clear, 250 PK (CL6001)
- PARTNERS BRAND 60 gal Trash Bags, 58 in x 38 in, Clear, 100 PK (CL6010)
- GENUINE JOE 16 gal Trash Bags, 0.6 mm, 500 PK (GJO02148)
- Partners Brand Trash Bags