Shop All Disposable Cups and Lids
Partners Brand
Translucent Cold Cups, 5 oz., 2 7/8" x 2 1/2", Clear, 2500/Case
Mfr # CUP5P
Zoro # G8485287
product price: $273.99
/pk 2500, $0.11/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Color Clear
- Material Plastic
- Height 2 7/8"
- Weight 18.98
- Width 2 1/2"
Product Information
- Brand Partners Brand
- MFR # CUP5P
- Zoro # G8485287
- UPC # 848109061825
- Country of Origin China
- Category Disposable Cups and Lids
Dimensions
Height | 2 7/8" |
Width | 2 1/2" |
Details
Item | Translucent Cold Cups,5 oz.,2-7/,PK2500 |
Disposable Foodware Color | Clear |
Material | Plastic |
Weight | 18.98 |
Description
Translucent Cold Cups,5 oz.,2-7/,PK2500, Package Quantity 2500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEETOS Cheetos Regular Cheese Flavored Snacks 16 oz., PK6 (00028400158640)
- VULCAN HART Valve, Steam Safety - 3/4", 50 Psi (00-844492)
- VULCAN HART 12 Square Grate (421652-1)
- KELLOGGS Pop-Tarts Whole Grain Frosted Blueberry Pastry 2 Count, PK72 (3800017199)
- PARTNERS BRAND Foam Cups, 16 oz., White, 1000/Case (CUP16OZ)
- PARTNERS BRAND Foam Cups, 14 oz., White, 1000/Case (CUP14OZ)
- PARTNERS BRAND Plastic Portion Cups, 1 oz., Clear, PK 2500 (PORT100)
- PARTNERS BRAND Foam Cups, 12 oz., White, 1000/Case (CUP12OZ)
- PARTNERS BRAND Soup Container Lids, 8 and 12 oz., White, PK 500 (SOUP0812LID)
- PARTNERS BRAND Plastic Cold Cups, 16 oz., Translucent, 1000/Case (CUP16P)
- DART Foam Hot/Cold Cups, 16oz, Brown/Black, PK1000 (16U16ESC)
- Partners Brand Disposable Cups and Lids